-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Buffer |
|---|---|
| Air Inlet | 1/4" NPT |
| Average Cfm @ 15 Second Run Time | 6 |
| Cfm @ Full Load | 24 |
| Exhaust | Rear |
| Free Speed | 3200 rpm |
| Handle Material | Composite |
| Min. Hose Size | 3/8" |
|---|---|
| Overall Length | 9.75" |
| Pad Size | 5" |
| Required Pressure | 90 psi |
| Spindle Size | 3/8"-24 |
| Throttle | Lever |
| Height (cm) | 10.8 |
|---|---|
| Length (cm) | 26.67 |
| Width (cm) | 16.51 |
| HS Code | 8467111040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.99 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)