-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Buffer |
|---|---|
| Accessory Attachment Type | Hook, Loop |
| Air Consumption | 18 CFM |
| Air Inlet Size | 1/4" |
| Air Inlet Type | NPT |
| Air Pressure | 90 psig |
| Average Cfm @ 15 Sec. Run Time | 4.5 CFM |
| Backing Pad Size Included | 3" |
| Cfm @ Full Load | 18 CFM |
| Disc Motion | Rotary |
| Duty | Heavy |
| Exhaust Location | Rear |
| Exhaust Type | Rear |
| Features | 3" Diameter Buffer, 0.25 Hp, For Buffing And Polishing Fiberglass, Plastics And Other Materials, Low Profile Housing |
| Free Speed | 2400 RPM |
| Grip Type | Palm |
| Handle Material | Composite |
| Horsepower | 0.25 hp |
| Hose Inside Dia. | 1/4" |
| Hp | 1/4 hp |
| Includes | Rigid 3" Backing Pad, Terry Cloth Pad, Wool Pad |
| Max. Air Flow | 18 SCFM |
| Max. Rpm | 2400 RPM |
| Maximum Accessory Size | 3" |
|---|---|
| Maximum Speed | 2400 RPM |
| Min. Hose Size | 1/4" |
| Minimum Accessory Size | 3" |
| Pad Size | 3" |
| Product Type | Air Polisher |
| Required Pressure | 90 psi |
| Sound Level | 79 dBA |
| Speed Settings | Fixed |
| Spindle Gender | Male |
| Spindle Size | 1/4"-20 |
| Spindle Thread Size | 1/4"-20 |
| Standards | Ce, Eac |
| Throttle Type | Lever |
| Tool Diameter/pad Size | 75 mm |
| Tool Height | 4 1/4" |
| Tool Length | 5 3/8" |
| Tool Style | Palm |
| Tool Weight | 1.9 lbs. |
| Tool Width | 6 1/2" |
| Vacuum Type | Non Vacuum |
| Wattage | 186 W |
| Height (cm) | 10.8 |
|---|---|
| Length (cm) | 26.67 |
| Width (cm) | 16.51 |
| HS Code | 8467111040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.0575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)