-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pipe Coupling |
|---|---|
| Application | Non-Potable Water |
| Basic Fitting Shape | Coupling |
| Basic Pipe Fitting Material | Metal |
| Basic Pipe Fitting Shape | Coupling |
| Body Material | Ductile Cast Iron |
| Bolt Hole Dia. | 5/8" |
| Bolt Material | Alloy Steel |
| Class | Not Applicable |
| Color | Blue |
| Drip Pan Diameter | Not Applicable |
| Drip Pan Height | Not Applicable |
| Finish/coating | Epoxy Coated |
| Fitting Length | 7" |
| Fitting Nominal Pipe Size | 4" |
| Fitting Side A Gender | Female |
| Fitting Side A Nominal Pipe Size | 4" |
| Fitting Side A Outside Diameter | 4 1/2" |
| Fitting Side A Type | Flanged |
| Fitting Side B Gender | Female |
| Fitting Side B Nominal Pipe Size | 4" |
| Fitting Side B Outside Diameter | 4 1/2" |
| Fitting Side B Type | Flanged |
| Fitting Side C Outside Diameter | Not Applicable |
| Fitting Side D Outside Diameter | Not Applicable |
| Flange Outside Diameter | 9 3/64" |
|---|---|
| For Movement Type | Vibration |
| For Pipe Schedule | 250 |
| Gasket Material | Nitrile |
| Includes Pre-applied Thread Sealant | No |
| Includes Seal | Standard |
| Length | 7" |
| Low Lead Certified Standard | No |
| Low Lead Compliance Level | Not Compliant |
| Max. Pressure | 150 psi |
| Maximum Operating Pressure | 150 psi |
| Number Of Bolts | 4 |
| Offset Distance | Not Applicable |
| Overall Length | 7" |
| Pipe Fitting Material | Steel |
| Pipe Size | 4" |
| Seal Material | Nitrile |
| Seal Type Included | Standard |
| Specific Fitting Shape | Coupling |
| Specific Pipe Fitting Shape | Coupling |
| Temp. Range | -20°F to +180°F |
| Thread Sealant Type | Not Applicable |
| Vacuum Rating | 28" |
| Standards | ASTM A307, ASTM A512, ASTM A53, ASTM A536, AWWA C219, NSF 61 |
| Height (cm) | 22.1 |
|---|---|
| Length (cm) | 26.42 |
| Width (cm) | 21.08 |
| HS Code | 7307290090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.9625 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)