-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pipe Coupling |
|---|---|
| Application | Non-Potable Water |
| Basic Fitting Shape | Coupling |
| Basic Pipe Fitting Material | Metal |
| Basic Pipe Fitting Shape | Coupling |
| Body Material | Ductile Cast Iron |
| Bolt Hole Diameter | 1/2" |
| Bolt Material | Alloy Steel |
| Class | Not Applicable |
| Color | Blue |
| Drip Pan Diameter | Not Applicable |
| Drip Pan Height | Not Applicable |
| Finish/coating | Epoxy Coated |
| Fitting Side A Gender | Female |
| Fitting Side A Nominal Pipe Size | 1/2" |
| Fitting Side A Outside Diameter | 1/16" |
| Fitting Side A Type | Flanged |
| Fitting Side B Gender | Female |
| Fitting Side B Nominal Pipe Size | 1/2" |
| Fitting Side B Outside Diameter | 1/16" |
| Fitting Side B Type | Flanged |
| Fitting Side C Outside Diameter | Not Applicable |
| Fitting Side D Outside Diameter | Not Applicable |
| Flange Outside Diameter | 3 5/8" |
| For Movement Type | Vibration |
|---|---|
| For Pipe Schedule | 250 |
| Gasket Material | Nitrile |
| Includes Pre-applied Thread Sealant | No |
| Includes Seal | Standard |
| Length | 12" |
| Low Lead Certified Standard | No |
| Low Lead Compliance Level | Not Compliant |
| Max. Pressure | 150 psi |
| Maximum Operating Pressure | 150 psi |
| Number Of Bolts | 2 |
| Offset Distance | Not Applicable |
| Overall Length | 12" |
| Pipe Fitting Material | Steel |
| Pipe Size | 1/2" |
| Seal Material | Nitrile |
| Seal Type Included | Standard |
| Specific Fitting Shape | Coupling |
| Specific Pipe Fitting Shape | Coupling |
| Temp. Range | -20°F to +180°F |
| Thread Sealant Type | Not Applicable |
| Vacuum Rating | 28" |
| Standards | ASTM A307, ASTM A512, ASTM A53, ASTM A536, AWWA C219, NSF 61 |
| Height (cm) | 11.68 |
|---|---|
| Length (cm) | 36.83 |
| Width (cm) | 16 |
| HS Code | 7307290090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.962 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)