-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Disc Sander |
|---|---|
| Abrasive Attachment Type | Threaded Shank |
| Air Consumption | 32 CFM |
| Air Inlet Size | 1/4" |
| Air Inlet Type | NPT |
| Air Pressure | 90 psig |
| Average Cfm @ 15 Sec. Run Time | 8 CFM |
| Backing Pad Size Included | 4 1/2" |
| Cfm @ Full Load | 32 CFM |
| Duty | Heavy |
| Exhaust Location | Rear |
| Exhaust Type | Standard Rear |
| Features | Center Hole Abrasive Discs, Gearless For Reduced Maintenance And Downtime |
| Free Speed | 11000 RPM |
| Grip Type | Pistol |
| Handle Material | Rubber |
| Horsepower | 0.7 hp |
| Hose Inside Dia. | 3/8" |
| Housing Material | Aluminum |
| Hp | 0.7 hp , 7/10 hp |
| Includes | Disc Pad |
| Max. Air Flow | 26 SCFM |
| Max. Rpm | 11000 RPM |
| Maximum Abrasive Size | 5" |
| Maximum Speed | 11000 RPM |
|---|---|
| Min. Hose Size | 3/8" |
| Minimum Abrasive Size | 4 1/2" |
| Pad Face Type | Metal Assembly |
| Pad Size | 4 1/2" |
| Product Type | Air-Powered Disc Sander |
| Required Pressure | 90 psi |
| Sound Level | 67 dBA |
| Speed Settings | Fixed |
| Spindle Gender | Male |
| Spindle Size | 5/8"-11 |
| Spindle Thread Size | 5/8"-11 |
| Standards | Ce, Eac |
| Throttle | Trigger |
| Tool Dia./pad Size | 4 1/2" |
| Tool Height | 6.1" |
| Tool Length | 6.5" |
| Tool Style | Pistol Grip |
| Tool Weight | 2.9 lbs. |
| Tool Width | 2" |
| Vacuum Type | Non Vacuum |
| Variable Speed | No |
| Wattage | 522 W |
Dynabrade 50321 air disc sander is suitable for grinding and smoothening surfaces of hard materials, such as wood, metal and plastic.
| Height (cm) | 14.29 |
|---|---|
| Length (cm) | 16.83 |
| Width (cm) | 5.08 |
| HS Code | 8460908080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.53 |
A throttle lever is suitable for controlling the speed of the sander and eliminating the pressure point on the palm to reduce operator fatigue.
The safety lock lever prevents accidental throttle operation when not in use.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)