-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Disc Sander |
|---|---|
| Abrasive Attachment Type | Threaded Shank |
| Air Consumption | 32 CFM |
| Air Inlet Size | 1/4" |
| Air Inlet Type | NPT |
| Air Pressure | 90 psig |
| Average Cfm @ 15 Sec. Run Time | 8 CFM |
| Backing Pad Size Included | 4" |
| Cfm @ Full Load | 32 CFM |
| Duty | Heavy |
| Exhaust Location | Rear |
| Exhaust Type | Standard Rear |
| Features | Governor Controlled To Maintain RPM Under Heavy Load, Removable Side Handle |
| Free Speed | 11000 RPM |
| Grip Type | Pistol |
| Handle Material | Rubber |
| Horsepower | 0.7 hp |
| Hose Inside Dia. | 3/8" |
| Housing Material | Aluminum |
| Hp | 0.7 hp , 7/10 hp |
| Includes | Locking Type Pad |
| Max. Air Flow | 26 SCFM |
| Max. Rpm | 11000 RPM |
| Maximum Abrasive Size | 4 1/2" |
| Maximum Speed | 11000 RPM |
|---|---|
| Min. Hose Size | 3/8" |
| Minimum Abrasive Size | 4" |
| Pad Face Type | Locking |
| Pad Size | 4" |
| Product Type | Air-Powered Disc Sander |
| Required Pressure | 90 psi |
| Sound Level | 71 dBA |
| Speed Settings | Fixed |
| Spindle Gender | Male |
| Spindle Size | 3/8"-24 |
| Spindle Thread Size | 3/8"-24 |
| Standards | Ce, Eac |
| Throttle | Trigger |
| Tool Dia./pad Size | 4" |
| Tool Height | 6.5" |
| Tool Length | 6.5" |
| Tool Style | Pistol Grip |
| Tool Weight | 1.9 lbs. |
| Tool Width | 2" |
| Vacuum Type | Non Vacuum |
| Variable Speed | No |
| Wattage | 522 W |
| Height (cm) | 14.29 |
|---|---|
| Length (cm) | 16.83 |
| Width (cm) | 5.08 |
| HS Code | 8467111040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.3905 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)