-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pendent Contact Block |
|---|---|
| Ac Contact Rating | 1.2A @ 600V, 3A @ 240V |
| Action Type | Momentary/Make Before Break |
| Ambient Air Temp. For Operation | -13°F to +158°F |
| Ambient Air Temp. For Storage | -40°F to +158°F |
| Color | Black |
| Compatible Operator | Pilot Light, Push Button |
| Compatible With Series | Xaca, Xaca9 |
| Component Name | XENG |
| Component Type | Contact Block |
| Connections Terminals | Screw Clamp Terminals, 1 x 0.5 mm sq. to 1 x 2.5 mm sq. Without Cable End, Screw Clamp Terminals, 1 x 0.5 mm sq. to 2 x 1.5 mm sq. With Cable End |
| Contact Block Application | Two Speed |
| Contact Block Type | Single |
| Contact Operation | Slow Break, Staggered |
| Contact Rating | 10A @ 600V AC/DC |
| Contact Type And Composition | 1 NC + 2 NO |
| Conventional Enclosed Thermal Current | 10A |
| Dc Contact Rating | 0.1A @ 600V, 0.27A @ 250V |
| Electrical Circuit Type | Control Circuit |
| Includes Mounting Block | Mounting Block Included |
| Manufacturer Warranty Length | 18 Months |
| Maximum Resistance Across Terminals | 25 M ohms |
| Mechanical Durability | 1000000 Cycles |
|---|---|
| Mounting Location | Front |
| Mounting Of Block | Front Mounting |
| Nema Contact Rating Designation | A600/Q600 |
| No. Of Contact Form | 3 , NO/NC |
| Operating Force | 18N |
| Operator Type | Spring Return |
| Overvoltage Category | Class II Conforming to IEC 61140 |
| Panel Mounting Hole Diameter | 22 mm |
| Product Compatibility | XACA, XACA9 Head |
| Rated Impulse Withstand Voltage | 6 kV |
| Rated Insulation Voltage | 600V |
| Rated Operational Power In W | 40 W DC-13 1000000 cycles 60 cyc/mn 120V 0.5 inductive IEC 60947-5-1 appendix C, 48 W DC-13 1000000 cycles 60 cyc/mn 48V 0.5 inductive IEC 60947-5-1 appendix C, 65 W DC-13 1000000 cycles 60 cyc/mn 24V 0.5 inductive IEC 60947-5-1 appendix C |
| Returnability | Yes |
| Short-circuit Protection | 10A fuse protection cartridge gG |
| Switch Action | Momentary/Make Before Break |
| Terminal Connection Type | Screw Clamp Terminals |
| Type Of Operator | Momentary |
| Vibration Resistance | 15 gn (10-500 Hz) Conforming to IEC 60068-2-6 |
| standard | CSA C22.2 NO.14, EN/IEC 60947-5-1, UL 508 |
| Warranty | 18 Months |
Square D XENG1191 contact block is used in electrical control systems for signal transmission and circuit interruption. This component is suitable for industrial machinery, automation systems and electrical panels.
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 3.05 |
| Width (cm) | 5.33 |
| HS Code | 8536490065 |
|---|---|
| Country Of Origin | CZ |
| Weight (kg) | 0.0405 |

This contact block features a spring return type of operator, allowing automatic resetting after the operation.
Major factors include electrical ratings, compatibility, environmental conditions, mounting options, contact configuration, durability, ease of installation and maintenance, safety features and certifications.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)