-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pendent Contact Block |
|---|---|
| Ac Contact Rating | 1.2A @ 600V, 3A @ 240V |
| Action Type | Momentary |
| Ambient Air Temp. For Operation | -13°F to +158°F |
| Ambient Air Temp. For Storage | -40°F to +158°F |
| Color | Black |
| Compatible Operator | Pilot Light, Push Button |
| Compatible With Series | Xaca, Xaps2, Xb4, Xb5, Zb2 |
| Component Name | ZB2 |
| Component Type | Contact Block |
| Connections Terminals | Screw Clamps Terminals, 1 x 2.5 mm sq. With Or Without Cable End, Screw Clamps Terminals, 2 x 1.5 mm sq. With Or Without Cable End |
| Contact Block Application | Single Speed |
| Contact Block Type | Single |
| Contact Operation | Slow Break |
| Contact Rating | 10A @ 600V AC |
| Contact Type And Composition | 1 NO |
| Conventional Enclosed Thermal Current | 10A |
| Dc Contact Rating | 0.1A @ 600V, 0.27A @ 250V |
| Electrical Circuit Type | Control Circuit |
| Electrical Shock Protection Class | Class II |
| Includes Mounting Block | Mounting Block Included |
| Manufacturer Warranty Length | 18 Months |
| Maximum Resistance Across Terminals | 25 M ohms |
|---|---|
| Mechanical Durability | 1000000 Cycles |
| Mounting Location | Front |
| Mounting Of Block | Front Mounting |
| Nema Contact Rating Designation | A600/Q150DN |
| No. Of Contact Form | 1 , NO |
| Operating Force | 13N to 15N |
| Operator Type | Spring Return |
| Panel Mounting Hole Diameter | 22 mm |
| Product Compatibility | XB4, XAPS2, XACA, XB5 |
| Rated Impulse Withstand Voltage | 6 kV |
| Rated Insulation Voltage | 600V |
| Rated Operational Power In W | 40 W DC-13 1000000 Cycles 3600 cyc/h 120V 0.5 IEC 60947-5-1, 48 W DC-13 1000000 cycles 3600 cyc/h 48V 0.5 IEC 60947-5-1, 65 W DC-13 1000000 cycles 3600 cyc/h 24V 0.5 IEC 60947-5-1 |
| Returnability | Yes |
| Short-circuit Protection | 10A fuse protection cartridge gG |
| Switch Action | Momentary |
| Terminal Connection Type | Screw Clamp Terminals |
| Type Of Operator | Momentary |
| Vibration Resistance | 15 gn (10-500 Hz) Conforming to IEC 60068-2-6 |
| standard | CSA C22.2 NO.14, EN/IEC 60204-32, EN/IEC 60947-5-1, UL 508 |
| Warranty | 18 Months |
Square D ZB2BE101 harmony XAC contact block is a control switch and relay system found within electrical panels and machinery. It is suitable for opening or closing electrical circuits, enabling operators to control machinery operations, start or stop processes and manage power distribution effectively.
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 3.05 |
| HS Code | 8536904000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0135 |



Its installation includes mounting it behind a compatible pushbutton or control station. Ensure that all power is turned off during installation to prevent electrical shock. The contact block snaps into place and is secured with built-in fastening mechanisms, requiring no additional tools.
Its maintenance involves regular inspections to ensure mechanical integrity and electrical continuity. Clean the contact block periodically to prevent dust buildup that could impair functionality.
First check for any obvious damage or loose connections. If issues persist, consult the troubleshooting section of the user manual or contact Square D's customer support for assistance or to arrange for a replacement if necessary under warranty.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)