-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Deep Device Box |
|---|---|
| Color | Ivory |
| Length | 4 3/4" |
| Material | PVC |
| Mounting | Snap On |
|---|---|
| Raceway Type | Non Metallic |
| Width | 3" |
| Height (cm) | 4.44 |
|---|---|
| Length (cm) | 12.06 |
| Width (cm) | 7.62 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1035 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)