-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | 2-Gang Deep Device Box |
|---|---|
| Backing | Non-Adhesive |
| Color | Ivory |
| Cover Closure | Snap On |
| Depth | 1 3/8" |
| Features | Accepts Communication And/Or Power Wiring, Divided Fiberready Fittings, Durable, Lightweight And Easy To Handle, Snap-On Cover, Textured Pvc Construction |
| For Use With | 2300 Raceways, 400 2300 Raceways, 800 2300 Raceways |
| Height | 1 3/4" |
| Knockouts | (1) 1" Trade Size, (1) 1/2" Trade Size |
| Length | 4 3/4" |
| Material | Non Metallic |
|---|---|
| Mounting | Snap On |
| Mounting Style | Snap On |
| Number Of Channels | 2 |
| Number Of Gangs | 2 |
| Raceway Type | Non Metallic |
| Series | 2300 Series |
| Width | 4 7/8" |
| standard | CSA CERTIFIED, ROHS, UL |
| Height (cm) | 4.44 |
|---|---|
| Length (cm) | 12.06 |
| Width (cm) | 12.38 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1485 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)