-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Water Pressure Reducing Valve |
|---|---|
| Application | Commercial Use, Institutional Use, Residential Use |
| Body Material | Bronze |
| Coating/lining | NSF Listed Fusion Bonded Epoxy Lining And Coating |
| Color | Yellow, Bronze |
| Connection Type | FNPT |
| Connections | NPT x NPT |
| Dimensions | 5 3/4" x 2 3/4" x 6" |
| Disc Material | EPDM |
| Factory Set Pressure | 60 psi |
| Finish | None |
| For Media | Water |
| Height | 152.4 mm |
| Includes Strainer | Strainer Included |
| Inlet Connection Size | 1" |
| Lead Free | Yes |
| Length | 5 3/4" |
| Low-lead Compliance | Low Lead Compliant |
| Max. Continuous Flow Rate | 59 GPM |
| Max. Medium Temp. | 180°F |
| Max. Operating Pressure | 400 psi |
| Max. Operating Temperature | 180°F |
| Min. Medium Temp. | 33°F |
| Nsf Certifications For Food And Drinking Water | NSF 61 |
|---|---|
| Operating Pressure Range | 15 psi to 400 psi |
| Outer Pipe Dia. Connection 1 | 1.31" |
| Outer Pipe Dia. Connection 2 | 1.31" |
| Outlet Connection Size | 1" |
| Overall Height | 5 5/8" |
| Overall Width | 5 11/16" |
| Peak Medium Temp. | 180°F |
| Preset Pressure Settings | 50 psi |
| Pressure Adjustment Range | 15 psi to 75 psi |
| Pressure Rating | 15 psi to 75 psi, 15 psig to 75 psig |
| Seat Material | EPDM |
| Series | 36 Series Pressure Reducing Valves |
| Shape | Straight |
| Size | 1" |
| Strainer | No |
| Suitable For Gases | No |
| Suitable For Liquids | No |
| Suitable For Steam | No |
| Surface Protection | None |
| Type | Standard |
| With Pressure Gauge | No |
| standard | ASSE 1003, BUILD AMERICA BUY AMERICA (BABA) ACT, BUY AMERICAN ACT (BAA), CSA B356 |
Apollo 36ELF12501T water pressure reducing valve is ideal for regulating & maintaining consistent water pressure within pipes, thus safeguarding against excessive pressure that can damage fixtures and appliances. This valve prevent leaks and reduce water waste to extend the lifespan of plumbing components.
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 14.6 |
| Width (cm) | 6.98 |
| HS Code | 8481100090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.215 |



It offers a pressure adjustment ranging from 15 to 75 psi, allowing customisation to specific needs.
Yes, users can easily adjust the spring tension to set the desired outlet pressure within the specified range.
Yes, the valve has preset pressure settings at 50 psi, providing a default pressure level for initial installation.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)