-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Water Pressure Reducing Valve |
|---|---|
| Application | Water |
| Color | Yellow, Bronze |
| Connection Type | Press |
| Height | 4 3/4" |
| Lead Free | Yes |
| Length | 5 1/2" |
| Material | Lead Free Bronze |
| Max. Pressure | 250 psi |
| Max. Temp. | 180°F |
| Min. Medium Temp. | 33°F |
| Peak Medium Temp. | 180°F |
|---|---|
| Preset Pressure Settings | 50 psi |
| Pressure Rating | 15 psi to 75 psi, 15 psig to 75 psig |
| Series | 36 Series Pressure Reducing Valves |
| Size | 1/2" |
| Strainer | Yes |
| Suitable For Gases | No |
| Suitable For Liquids | No |
| Suitable For Steam | No |
| Type | High Capacity |
| Height (cm) | 10.41 |
|---|---|
| Length (cm) | 20.07 |
| Width (cm) | 12.7 |
| HS Code | 8481100090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.1655 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)