-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Water Pressure Reducing Valve |
|---|---|
| Application | Commercial Use, Institutional Use, Residential Use |
| Body Material | Bronze |
| Coating/lining | NSF Listed Fusion Bonded Epoxy Lining And Coating |
| Color | Yellow, Bronze |
| Connection Type | FNPT |
| Connections | NPT x NPT |
| Dimensions | 3 3/4" x 2 1/4" x 5 1/2" |
| Disc Material | EPDM |
| Factory Set Pressure | 60 psi |
| Finish | None |
| For Media | Water |
| Height | 139.7 mm |
| Includes Strainer | Strainer Included |
| Inlet Connection Size | 1/2" |
| Lead Free | Yes |
| Length | 3 5/8" |
| Low-lead Compliance | Low Lead Compliant |
| Max. Continuous Flow Rate | 36 GPM |
| Max. Medium Temp. | 180°F |
| Max. Operating Pressure | 400 psi |
| Max. Operating Temperature | 180°F |
| Min. Medium Temp. | 33°F |
| Nsf Certifications For Food And Drinking Water | NSF 61 |
|---|---|
| Operating Pressure Range | 15 psi to 400 psi |
| Outer Pipe Dia. Connection 1 | 0.84" |
| Outer Pipe Dia. Connection 2 | 0.84" |
| Outlet Connection Size | 1/2" |
| Overall Height | 5 5/8" |
| Overall Width | 3 5/8" |
| Peak Medium Temp. | 180°F |
| Preset Pressure Settings | 50 psi |
| Pressure Adjustment Range | 15 psig to 75 psig |
| Pressure Rating | 15 psi to 75 psi, 15 psig to 75 psig |
| Seat Material | EPDM |
| Series | 36 Series Pressure Reducing Valves |
| Shape | Straight |
| Size | 1/2" |
| Strainer | No |
| Suitable For Gases | No |
| Suitable For Liquids | No |
| Suitable For Steam | No |
| Surface Protection | None |
| Type | Standard |
| With Pressure Gauge | No |
| Standards | ASSE 1003, BUILD AMERICA BUY AMERICA (BABA) ACT, BUY AMERICAN ACT (BAA), CSA B356 |
Apollo 36ELF10301T water pressure reducing valve regulates incoming water pressure, safeguarding plumbing systems and curbing water usage. Suited for commercial and industrial setups, it upholds steady and secure pressure levels, preventing potential harm to pipes, appliances and fixtures.
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 9.52 |
| Width (cm) | 5.72 |
| HS Code | 8481100090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.08 |



Yes, the valve is designed to work with both hot and cold water systems. However, make sure the temperature of the water does not exceed the valve's maximum operating range of 180 degrees F.
Regular maintenance involves inspecting the valve for debris, sediment buildup and potential leaks. Flushing the valve periodically helps prevent clogs and ensures optimal performance.
Pressure-reducing valves find application when maintaining uniform pressure levels across a system is vital, whereas pressure-relief valves are employed to avert extreme overpressure situations within the system.
Choosing the appropriate size for the control valve involves ensuring its operation falls within the range of 60 to 80% openness during peak flow and ideally remains above 20% openness during minimal flow requirements.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)