-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pendent Contact Block |
|---|---|
| Ac Contact Rating | 1.2A @ 600V, 3A @ 240V |
| Action Type | Momentary |
| Ambient Air Temp. For Operation | -13°F to +158°F |
| Ambient Air Temp. For Storage | -40°F to +158°F |
| Color | Black |
| Compatible Operator | Pilot Light, Push Button |
| Compatible With Series | Xaca, Xb4, Xb5 |
| Component Name | ZB2 |
| Component Type | Contact Block |
| Connections Terminals | Screw Clamps Terminals, 1 x 2.5 mm sq. With Or Without Cable End, Screw Clamps Terminals, 2 x 1.5 mm sq. With Or Without Cable End |
| Contact Block Application | Single Speed |
| Contact Block Type | Single |
| Contact Form | 1NC Slow Break |
| Contact Operation | Slow Break |
| Contact Rating | 10A @ 600V AC |
| Contact Type And Composition | 1 NC |
| Conventional Enclosed Thermal Current | 10A |
| Dc Contact Rating | 0.1A @ 600V, 0.27A @ 250V |
| Electrical Circuit Type | Control Circuit |
| Electrical Shock Protection Class | Class II |
| Includes Mounting Block | No Mounting Block Included |
| Manufacturer Warranty Length | 18 Months |
|---|---|
| Maximum Resistance Across Terminals | 25 M ohms |
| Mechanical Durability | 1000000 Cycles |
| Mounting Location | Front |
| Mounting Of Block | Front Mounting |
| Nema Contact Rating Designation | A600/Q150DN |
| Operating Force | 13N to 15N |
| Operator Type | Spring Return |
| Panel Mounting Hole Diameter | 22 mm |
| Product Compatibility | XACA, XB4, XB5 |
| Rated Impulse Withstand Voltage | 6 kV |
| Rated Insulation Voltage | 600V |
| Rated Operational Power In W | 40 W DC-13 1000000 Cycles 3600 cyc/h 120V 0.5 IEC 60947-5-1, 48 W DC-13 1000000 cycles 3600 cyc/h 48V 0.5 IEC 60947-5-1, 65 W DC-13 1000000 cycles 3600 cyc/h 24V 0.5 IEC 60947-5-1 |
| Returnability | Yes |
| Short-circuit Protection | 10A fuse protection cartridge gG |
| Switch Action | Momentary |
| Terminal Connection Type | Screw Clamp Terminals |
| Type Of Operator | Momentary |
| Vibration Resistance | 15 gn (10-500 Hz) Conforming to IEC 60068-2-6 |
| standard | CSA C22.2 NO.14, EN/IEC 60204-32, EN/IEC 60947-5-1, UL 508 |
| Warranty | 18 Months |
Square D ZB2BE102 contact block is suitable for use with circuit breakers, relays and switches in electrical circuits for instrumentation and power management operations.
| Height (cm) | 3.99 |
|---|---|
| Length (cm) | 10.01 |
| Width (cm) | 14 |
| HS Code | 8536904000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0149 |



It is a single-pole contact block.
It can offer a maximum resistance of 25 Mega Ohm to the terminals.
Yes, safety is paramount when working with electrical components. Always follow proper lockout / tagout procedures when servicing contact blocks to prevent accidental energisation.
Keep the temperature between -25 to 70 degrees C while operating this contact block. However, this Square D contact block can withstand temperatures as low as -40 degrees Celsius when not in use.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)