-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Inflatable Pneumatic Wheel |
|---|---|
| Compatible Abrasive Type | Inline Drum Sanding Belts |
| Connector Type | Threaded Hole |
| Diameter | 5" |
| Drum Diameter | 5" |
| Drum Width | 3 1/2" |
| Expanding Material | Rubber |
| Expanding Type | Unslotted |
| For Use With | 13F631 |
|---|---|
| Material | Rubber |
| Max. Rpm | 3500 RPM |
| Overall Dia. | 5" |
| Product Type | Expander Wheel |
| Tool Connection Size | 5/8"-11 |
| Wheel Material | Rubber |
| Width | 3 1/2" |
Dynabrade 94472 pneumatic wheel is used with Dynastraight and Dynisher air tools for polishing and blending applications.
| Height (cm) | 14.73 |
|---|---|
| Length (cm) | 13.72 |
| Width (cm) | 13.46 |
| HS Code | 4013905050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.6525 |
Dynabrade air tool has a 1/4-inch female thread that fits a 1/4-inch NPT air hose for easy and controlled inflation / deflation of pneumatic wheels.
An adapter sleeve facilitates the mounting and dismounting of a bearing with a tapered bore on plain shafts or stepped shafts.
A composite hub is a critical part of a wheel having threaded inserts to hold the abrasive pad face plate in place and prevent swaying away from the position due to excessive tool vibration.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)