-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Inflatable Pneumatic Wheel |
|---|---|
| Compatible Abrasive Type | Inline Drum Sanding Belts |
| Connector Type | Threaded Hole |
| Diameter | 5" |
| Drum Diameter | 5" |
| Drum Width | 3 1/2" |
| Expanding Material | Rubber |
| Expanding Type | Unslotted |
| For Use With | 13F631 |
|---|---|
| Material | Rubber |
| Max. Rpm | 3500 RPM |
| Overall Dia. | 5" |
| Product Type | Expander Wheel |
| Tool Connection Size | 5/8"-11 |
| Wheel Material | Rubber |
| Width | 3 1/2" |
| Height (cm) | 14.22 |
|---|---|
| Length (cm) | 13.72 |
| Width (cm) | 13.46 |
| HS Code | 4013905050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.9675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)