-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Straight Line Action Clamp |
|---|---|
| Accommodates Workpiece Variation | No |
| Application | Assembly, Checking Fixtures, Tensioning Devices |
| Base Mounting Centers | 1.75" x 0.87" |
| Base Mounting Style | Flange |
| Body Material | Steel |
| Exerted Force Applied Force - Pulling | 35:1 |
| Exerted Force Applied Force - Pushing | 35:1 |
| Fastener Thread Size | 1/4" |
| Handle | 184° |
| Handle Angle | 184° |
| Handle Orientation | Horizontal |
| Height Under Arm | 1/2" |
| Holding Capacity | 560 lbs. |
| Holding Capacity - Maximum | 560 lbf. |
| Includes Locking Handle | Yes |
| Includes Spindle | No |
| Locking Position | Retracted |
| Material | Steel |
|---|---|
| Mounting Base | Flange |
| Mounting Holes Center To Center - Long Side | 1.75" |
| Mounting Holes Center To Center - Short Side | 1.26" |
| Overall Depth | 1.59" |
| Overall Height | 1.59" |
| Overall Length | 2 24/25" |
| Overall Width | 1.26" |
| Plunger | Round |
| Plunger Height | 1/2" |
| Plunger Shape | Round |
| Plunger Thread | 1/4"-20 |
| Plunger Thread Size | 1/4"-20 |
| Plunger Travel | 0.7" |
| Recommended Spindle Model No. | 205203 |
| Spindle Model Number | 205203 |
| Toggle Lock Plus | Yes |
| Type | Flanged Base With Toggle Lock Plus |
Straight line action clampsuse the movement of a plunger along its axis to hold objects securely. These clamps can be locked either in both extended & retracted positions or in extended position only. They are ideal for holding workpieces against a vertical surface in testing, fixturing, CNC machining & plastic injection moulding applications. Destaco 6015 Seriesclamps have compact design for use in confined spaces. They can be locked in both extended & retracted positions for use as both pull & push clamps. Destaco 6015-R straight line action clamp is made of steel for structural strength and preventing regular wear & tear due to harsh usage. It features a round plunger with imperial internal threads for quick fastening of imperial threaded spindles. This clamp is equipped with a T handle that falls below the mounting plane to lock the clamp in the retracted position. It features Toggle Lock Plus feature that acts as a secondary locking mechanism & prevent accidental opening during the operation. This clamp has flanged base for installation on a flat surface / workpiece. Raptor Supplies offers this manual clamp in variants having stainless steel construction for corrosion resistance; metric threaded plunger for accommodating metric spindle assemblies. We also supply a similar clamp without Toggle Lock Plus mechanism for use in applications that do not require secondary locking.
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 3.81 |
| Country Of Origin | TH |
|---|---|
| Weight (kg) | 0.162 |
Destaco 6015-R straight line action clamp is ideal for push / pull clamping applications, such as tensioning, checking and assembly operations in aerospace, automotive, transportation and food & packaging industries.
Raptor Supplies offers this manual clamp in variants having M6 (metric) threaded plunger (6015-MR) for fitting metric threaded spindle assemblies. We also supply a similar clamp without Toggle Lock Plus mechanism (6015) for applications that do not require secondary locking.
Straight line action clamps are manually operated using levers or handles for pushing clamp plungers against the workpieces and holding them securely.
Destaco featuresToggle Lock Plus feature in many manual clamps that acts as a secondary locking mechanism to ensure that the clamp stay in the over-centre toggle lock condition. This mechanism is useful when fixtures of the clamp are inverted, in motion or in a vibratory environment. It provides an extra level of safety for the user and the workpiece.
All Destaco carbon steel clamps are zinc plated to resist wear & tear due to harsh industrial environments and provide rust resistance. Destaco also supplies stainless steel clamps for applications requiring clamping in outdoor conditions.
The red coloured handles alert the operator of the location of the operating handle and when should he grab it.
Yes, Destaco can supply manual clamps having different coloured handles according to customer requirements. Destaco also offers special grips without Destaco logo upon request.
A coupling grease, such as Mobil XTC is recommended for use with the brand's mechanical clamps.
Most Destaco clamps feature grips that can be easily removed by simply sliding them off. But some handle grips undergo vinyl dipping to fit the underlying handle and hence, have to be cut off for removal.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)