TB WOODS 3J15MM Sure-Flex Type J BTS Flange, Sintered Carbon Steel, 3 Size, 15mm Bore Dia.

Item: BA9VVL
Model: 3J15MM
12 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$15.65 /unit (ex. VAT)
This product can only be shipped in multiples of 7
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Flange
Bore Dia. 15 mm
Bore Size 15 mm
Bore Tolerance +0.016 mm to +0.034 mm
Bore Type Finished With Keyway
Coupling Size 3
Flange Length 10 mm
Hp Rating @ 100 Rpm 3/25 hp
Hub Shaft Hub
Hub Dia. 38 mm
Hub Flange Type Code J
Hub Length 10 mm
Keyseat Size (in.) 5 mm x 2.3 mm
Keyway Size 5 mm x 2.3 mm
Length Through Bore 20 mm
Material Sintered Carbon Steel
Max. Angular Gap Misalignment 0.89"
Max. Angular Misalignment
Max. Parallel Misalignment 0.25 mm
Max. Speed 9200 RPM
Outside Dia. 52 mm
Set Screw Thread Size 1/4"-20
Set Screw Thread Type Coarse
Setscrew Length 0.312"
Setscrew Location One Over Ks And @ 90°
Setscrew Torque Requirement 4 mm
Sf Hub Length 10 mm
Size 3"
Torque 1028 N-m
Type Sure-Flex Type J Bts Flange

Shipping Information

Height (cm) 3.81
Length (cm) 5.23
Width (cm) 2.54
Weight (kg) 0.135

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site