-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flange |
|---|---|
| Bore Dia. | 14 mm |
| Bore Size | 14 mm |
| Bore Tolerance | +0.016 mm to +0.034 mm |
| Bore Type | Finished With Keyway |
| Coupling Size | 3 |
| Flange Length | 10 mm |
| Hp Rating @ 100 Rpm | 3/25 hp |
| Hub | Shaft Hub |
| Hub Dia. | 38 mm |
| Hub Length | 10 mm |
| Keyseat Size (in.) | 5 mm x 2.3 mm |
| Length Through Bore | 20 mm |
| Material | Sintered Carbon Steel |
| Max. Angular Gap Misalignment | 0.89" |
| Max. Angular Misalignment | 1° |
|---|---|
| Max. Parallel Misalignment | 0.25 mm |
| Max. Speed | 9200 RPM |
| Outside Dia. | 52 mm |
| Set Screw Distance | 5 mm |
| Set Screw Thread Size | 1/4"-20 |
| Set Screw Thread Type | Coarse |
| Setscrew Length | 0.312" |
| Setscrew Location | One Over Ks And @ 90° |
| Setscrew Torque Requirement | 4 mm |
| Sf Hub Length | 10 mm |
| Size | 3" |
| Torque | 1028 N-m |
| Type | Sure-Flex Type J Bts Flange |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 5.23 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)