-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flange |
|---|---|
| Application | Compressors, Conveyors, Motors, Pumps |
| Body Style | Type J Flange Close Coupled |
| Bore Dia. | 1 1/4" |
| Bore Size | 1 mm |
| Bore Tolerance | +0.0005" to +0.0015" |
| Bore Type | Round Keyed |
| Bushing Required | None |
| Coupling Size | 6 |
| Features | 4-Way Flexing Action Absorbs Shock, Misalignment And End Float, Vibration |
| Flange Length | 1 1/4" |
| For Misalignment Type | Angular, Parallel |
| For Shaft Type | Keyed |
| Height | 4" |
| Hp Rating @ 100 Rpm | 93/100 hp |
| Hub | Shaft Hub |
| Hub Body Length | 9/16" |
| Hub Dia. | 2 1/2" |
| Hub Diameter | 2 1/2" |
| Hub Flange Type Code | J |
| Hub Length | 0.562" |
| Hub Material | Cast Iron |
| Hub Type | Flange Hub |
| Included Screws | (2) Set Screws |
| Keyseat Size (in.) | 1/4" x 1/8" |
|---|---|
| Keyway Depth | 1/8" |
| Keyway Width | 1/4" |
| Length Through Bore | 1 5/16" |
| Material | High Strength Cast Iron |
| Max. Angular Gap Misalignment | 0.07" |
| Max. Angular Misalignment | 1° |
| Max. Parallel Misalignment | 0.015" |
| Max. Speed | 6000 RPM |
| Outside Dia. | 4" |
| Resistance Properties | Chemical Resistant, Oil Resistant |
| Screw Thread Size | 5/16"-18 |
| Set Screw Distance | 1/4" |
| Set Screw Location | One Over Keyseat And At 90° |
| Set Screw Thread Size | 5/16"-18 |
| Set Screw Thread Type | Coarse |
| Setscrew Length | 1/2" |
| Setscrew Location | One Over Ks And @ 90° |
| Setscrew Torque Requirement | 13 lbs.-in. |
| Sf Hub Length | 0.562" |
| System Of Measurement | Imperial |
| Type | Sure-Flex Type J Bts Flange |
| Width | 568938" |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 10.41 |
| Width (cm) | 10.41 |
| HS Code | 8483608000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.54 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)