-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Straight Line Action Clamp |
|---|---|
| Accommodates Workpiece Variation | No |
| Application | Metalworking, Welding, Assembly And Light Machining Fixture |
| Arm Length | 0.71" |
| Base Length | 2 1/4" |
| Base Mounting Style | Flange |
| Base Width | 1.26" |
| Body Material | Stainless Steel |
| Exerted Force Applied Force - Pulling | 35:1 |
| Exerted Force Applied Force - Pushing | 35:1 |
| Fastener Thread Size | 3/16" |
| Handle Material | Stainless Steel With Plastic Cover |
| Handle Orientation | Horizontal |
| Handle Style | T Handle |
| Height Under Arm | 1/2" |
| Holding Capacity | 560 lbs. |
| Holding Capacity - Maximum | 630 lbf. |
| Includes Locking Handle | No |
| Includes Spindle | Yes |
| Locking Position | Extended, Retracted |
| Material | Stainless Steel |
| Mounting Base | Flange |
|---|---|
| Mounting Holes Center To Center - Long Side | 1.75" |
| Mounting Holes Center To Center - Short Side | 0.87" |
| Overall Depth | 1.59" |
| Overall Height | 1.59" |
| Overall Length | 2 24/25" |
| Overall Width | 1.26" |
| Plunger | Round |
| Plunger Height | 1/2" |
| Plunger Shape | Round |
| Plunger Thread | M6 |
| Plunger Thread Size | M6 |
| Plunger Travel | 0.7" |
| Recommended Spindle Model No. | 202916-M |
| Spindle Material | Stainless Steel |
| Spindle Model Number | 202916-M |
| Spindle Thread Size | M6 |
| Tip Diameter | 7/16" |
| Tip Material | Stainless Steel |
| Toggle Lock Plus | No |
Destaco 6015-MSS straight line action clamp is ideal for holding a workpiece in place by applying force from the side. This clamp is suitable for various heavy duty push / pull clamping tasks, such as tensioning devices, checking & welding fixtures and assembly & testing operations. Destaco straight line action clamp's handle can also be easily adjusted which allows it to rotate and in turn fall below the mounting plane, thereby locking it in the retracted position. It features carbon steel construction & zinc plated finish that delivers high resistance against wear / damage from harsh industrial abuse. Destaco straight line action clamp's round plunger securely holds the workpiece in position for preventing slippage mid operation. It features a large plastic grip that ensures user comfort for prolonged usage. Destaco straight line clamp comes with a flanged style base for ease of installation on flat surfaces / workbenches. For applications that require the clamp to firmly hold / grip the workpiece in a high vibration environment, 6015 SeriesToggle Lock Plus enabled clamps are also available.
| Height (cm) | 4.04 |
|---|---|
| Length (cm) | 7.52 |
| Width (cm) | 3.2 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.18 |
Yes, apart from this stainless steel clamp, Destaco also offers various similar clamp variants, such as Toggle Lock Plus enabled clamps (Destaco 6015-R clamp & Destaco 6015-MR clamp) as well.
Destaco straight line action clamps are manual operated push / pull style clamps that are used for various applications, such as welding, woodworking, tensioning devices and other assembly & testing operations.
Clamping force is the amount of force actually applied to a workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors, such as cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.
Some straight line action clamps, such as Destaco 603 clamp, feature a threaded plunger that is manually fastened using a plastic grip handle. These clamps feature a two way locking handle (retracted or extended position) for enabling the user to use this clamp either in push or pull type configuration.
The holding capacity or the holding force depicts the clamp's capability to hold down the equipment or sheet metal on the assembly line or during any other manufacturing process.
Yes, stainless steel and carbon steel clamps from Destaco withstand & minimise wear against harsh industrial environments. For applications that require clamping in outdoor conditions, stainless steel clamps are also available.
For ensuring smooth operation & durability of mechanical clamps, it is recommended to use a coupling grease like Mobil XTC.
The red coloured handles alert the user about the location of the operating handle and when he should grab it. The red colour has no additional advantage to the working of the clamps.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)