-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Straight Line Action Clamp |
|---|---|
| Accommodates Workpiece Variation | No |
| Application | Metalworking, Welding, Assembly And Light Machining Fixture |
| Arm Length | 0.71" |
| Base Length | 2 1/4" |
| Base Mounting Style | Flange |
| Base Width | 1.26" |
| Body Material | Steel |
| Exerted Force Applied Force - Pulling | 35:1 |
| Exerted Force Applied Force - Pushing | 35:1 |
| Fastener Thread Size | 3/16" |
| Handle Material | Steel With Plastic Cover |
| Handle Orientation | Horizontal |
| Handle Style | T Handle |
| Height Under Arm | 1/2" |
| Holding Capacity | 560 lbs. |
| Holding Capacity - Maximum | 560 lbf. |
| Includes Locking Handle | Yes |
| Includes Spindle | No |
| Locking Position | Extended, Retracted |
| Material | Steel |
| Mounting Base | Flange |
|---|---|
| Mounting Holes Center To Center - Long Side | 1.75" |
| Mounting Holes Center To Center - Short Side | 0.87" |
| Overall Depth | 1.59" |
| Overall Height | 1.59" |
| Overall Length | 2 24/25" |
| Overall Width | 1.26" |
| Plunger | Round |
| Plunger Height | 1/2" |
| Plunger Shape | Round |
| Plunger Thread | M6 |
| Plunger Thread Size | M6 |
| Plunger Travel | 0.7" |
| Recommended Spindle Model No. | 205203-M |
| Spindle Material | Steel |
| Spindle Model Number | 205203-M |
| Spindle Thread Size | M6 |
| Tip Diameter | 7/16" |
| Tip Material | Steel |
| Toggle Lock Plus | Yes |
Destaco 6015-MR straight line action clamp is the smallest of the Destaco solid base straight line action clamps. This straight line clamp features a low profile & compact design, and applies clamping force from the side to secure workpieces in applications having space constraints. It is ideal for applications such as metalworking and woodworking, requiring repetitive movements & clamp opening / closing. It is equipped with a lever handle that engages the plunger, which presses against a workpiece to hold it in place. The ergonomic handle is slanted forward to provide an adequate grip. It comes with a handle providing an opening angle of 139 degrees. Destaco 6015-MR straight line action clamp has a carbon steel body with black oxide finish and hardened plungers for durability. This straight line action clamp features through holes on the flanged base that allow the unit to be mounted to a worktable or flat surface. It can be locked in two positions, allowing the operator to use them as either push or pull clamps. This straight line action clamp is integrated with hardened steel pivot pins & bushings, and features robust construction for durability. It incorporates the Destaco Toggle Lock Plus feature to ensure that the over centre locking condition is maintained and clamps are protected against unintentional opening. Destaco 6015-MR straight line action clamp locks over the centre in both the extended and retracted positions, while the locking lever secures the clamp in the extended position only.
| Height (cm) | 4.04 |
|---|---|
| Length (cm) | 7.52 |
| Width (cm) | 3.2 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.18 |
Destaco 6015-MR straight line action clamp is ideal for assembly, checking & welding fixtures, and tensioning operations in the consumer goods, aerospace, automotive and food & packaging industries.
A straight line clamp incorporates a sliding plunger to provide straight line clamping action. The plunger can be locked in either pulling or pushing direction for holding workpieces.
After clamping, the force can be adjusted by loosening / tightening the spindle nut (supplied with the unit for protection from damage caused by abrasion, twisting or flexing).
The holding capacity or the holding force depicts the clamp's capability to hold down equipment or sheet metal on assembly lines or during similar manufacturing processes.
Destaco straight line action manual clamps securely hold a part into a fixture in a safe and ergonomic way. These quick acting clamps improve productivity and cycle times.
The holding power of a straight line action clamp is a crucial factor to take into account before starting an application. The operator has to place the right amount of pressure on the workpiece while clamping. We suggest not to exceed the recommended pressure because it may tremendously damage your workpiece. In addition, too little weight is also not ideal.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)