-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Straight Line Action Clamp |
|---|---|
| Base Length | 2 1/4" |
| Base Width | 1.26" |
| Handle Style | T Handle |
| Holding Capacity | 560 lbs. |
| Material | Stainless Steel |
| Mounting Base | Flange |
| Overall Height | 1.59" |
|---|---|
| Overall Length | 2 24/25" |
| Plunger | Round |
| Plunger Height | 1/2" |
| Plunger Thread Size | 1/4"-20 |
| Toggle Lock Plus | No |
Straight line action clampsare ideal for holding objects securely by moving a plunger along its axis using push / pull or straight line toggle clamping action. These clamps can be locked in either in both extended & retracted positions or in extended position only. They are designed for holding workpieces against a vertical surface during testing, fixturing, CNC machining & plastic injection moulding applications. Destaco 6015 Seriesclamps are the smallest of Destaco's solid base straight line action clamps. These clamps have a compact design for use in confined spaces & tough to reach areas and have a high holding capacity as compared to their size. They can be locked over centre in both extended & retracted positions for use as both pull & push clamps. Destaco 6015-SS straight line action clamp features a round plunger with imperial internal threads for quick fastening of imperial threaded spindles. This clamp is equipped with a T handle that falls below the mounting plane to lock the clamp in the retracted position. It is made of stainless steel for corrosion resistance and preventing wear & tear due to abrasive environments. This clamp has a flanged base for installation on a flat surface / workpiece. Raptor Supplies offers this manual clamp in variants having steel construction for structural strength; metric threaded plunger for accommodating metric spindle assemblies. We also supply a similar clamp with Toggle Lock Plus mechanism that acts as a secondary lock & prevent accidental opening of the clamp during the operation.
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 5.08 |
| Country Of Origin | TH |
|---|---|
| Weight (kg) | 0.1575 |
Destaco 6015-SS straight line action clamp is used during heavy duty push / pull clamping applications, such as tensioning, checking, welding, assembly and testing operations in the aerospace, automotive, transportation and food & packaging industries.
Raptor Supplies offers this manual clamp in variants having M6 (metric) threaded plunger (6015-MSS) for fitting metric threaded spindle assemblies. We also supply a similar clamp having steel construction (6015) with a maximum holding capacity of 560 lb for structural strength & durability.
Straight line action clamps are manually operated using levers or handles for pushing clamp plungers against the workpieces and holding them securely.
Destaco features Toggle Lock Plus feature in many manual clamps to act as a secondary locking mechanism to ensure that the clamps stay in the over-centre toggle lock condition. This mechanism is useful when fixtures of the clamp are inverted, in motion or in a vibratory environment. It provides an extra level of safety for the user and the workpiece. Raptor Supplies can deliver Destaco 6015-R straight line action clamp having Toggle Lock Plus feature and steel construction.
All Destaco carbon steel clamps are zinc plated to resist wear & tear due to harsh industrial environments and provide rust resistance. Destaco also supplies stainless steel clamps for applications requiring clamping in outdoor conditions.
The red coloured handles alert the operator about the location of the operating handle and also indicates when he should grab it.
Yes, Destaco can supply manual clamps in a wide range of coloured handles according to customer requirements. Destaco also offers special grips without the Destaco logo upon request.
A coupling grease, such as Mobil XTC is recommended for use with the brand's mechanical clamps.
Most Destaco clamps feature grips that can be easily removed by simply sliding them off. But some handle grips undergo vinyl dipping to fit the underlying handle and hence, have to be cut off for removal.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)