-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Tubeaxial Fan |
|---|---|
| Bearing Type | Ball |
| Blade Dia. | 30" |
| Blade Material | Aluminum |
| Body Diameter | 30 5/8" |
| Bolt Circle Dia. | 32 1/4" |
| Brake Horsepower | 4 5/7 bhp |
| Compatible Flange Grainger Part Number | 3C440 |
| Dimension A | 33 5/8" |
| Dimension B | 19 1/4" |
| Dimension C | 30 1/2" |
| Dimension D | 24" |
| Dimension E | 0.438" |
| Drive Type | Belt Drive |
| Features | Factory Installed Cast Iron Sheave Is Assembled On Fan Shaft, Permanently Lubricated Ball Bearings, Rust Protected Steel Housing |
| For Air Type | Clean Air |
| Height | 46 5/8" |
| Housing Dia. W/mtg. Flange | 33 5/8" |
| Housing Dia. W/o Mtg. Flange | 30 1/2" |
| Housing Finish | Baked Enamel |
| Housing Material | Steel |
| Includes | Belt Guard |
| Includes Motor & Drive Package | No |
| Inlet Dia. | 30 5/8" |
| Max. Ambient Temp. | 104°F |
| Max. Depth | 24" |
| Max. Inlet Temp. | 200°F |
|---|---|
| Max. Motor Height | 10" |
| Maximum Airflow | 16495 CFM |
| Maximum Fan Speed | 1551 RPM |
| Maximum Motor Horsepower | 5 hp |
| Maximum Motor Speed | 1551 RPM |
| Maximum Noise Level @ 5 Feet | 62 sones |
| Maximum Static Pressure | 1 in. wc |
| Minimum Airflow | 8940 CFM |
| Minimum Motor Hp | 3/4 hp |
| Minimum Motor Speed | 841 RPM |
| Mounting Orientation | Horizontal, Vertical |
| Mounting Position | Horizontal/Vertical |
| Number Of Blades | 6 |
| Outlet Dia. | 30 5/8" |
| Overall Diameter | 33 5/8" |
| Overall Height | 46 5/8" |
| Overall Length | 24" |
| Propeller Shaft Diameter | 1 1/4" |
| Replacement Fan Blade Part No. | 3C418 |
| Replacement Fan Blade Part Number | 3C418 |
| Resistance Properties | Rust Resistant |
| Shaft Dia. | 1.187" |
| Spark Resistant Construction Type | B |
| Width | 33 5/8" |
| Standards | AMCA SOUND AND AIR |
| Height (cm) | 64.26 |
|---|---|
| Length (cm) | 88.9 |
| Width (cm) | 88.9 |
| HS Code | 8414596090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 78.3 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)