-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Vertical Hold Down Clamp |
|---|---|
| Base Length | 2.58" |
| Clamp Arm Length | 1.38" |
| Clamp Arm Style | Weldable |
| Clamp Bar Opening | 200° |
| Handle | Vertical |
| Height To Top Of Clamp Arm | 6.46" |
| Holding Capacity | 5000 lbs. |
|---|---|
| Material | Forged Alloy Steel |
| Mounting Base | Long With Locking Spring Clip |
| Overall Height | 8.3" |
| Spring Clip | Yes |
| Toggle Lock Plus | No |
| Type | Vertical |
Destaco 506-MLBLSC weldable vertical hold down clamp is designed to apply downward clamping force by increasing the applied load via toggle mechanisms. It is equipped with an ergonomically designed handle to minimise strain and pain of the user, while working. This 506-MLBLSC weldable vertical toggle clamp offers the flexibility to position the base, clamp arm & handle and weld them in any desired position to suit different applications. It comprises accurately machined components having hardened & ground pivot pins and bushings that ensure maximum function and excellent performance. The clamp is virtually maintenance free as it requires less lubrication to keep the clamp in excellent condition, and can adapt to workpieces of different heights. The clamp offers a stationary alternative to removable C clamps or spring clamps when securing material to a work surface. It holds workpieces in place using a lever handle that is pushed to the upright position when the clamp is engaged. This lever handle engages & releases the clamping head, which holds a workpiece onto a worktable and is used in welding, assembling and heavy duty production applications. This 506-MLBLSC weldable hold down toggle clamp features high clamping ability that reduces necessary fixtures for a particular application and is capable of handling loads up to 5000 lb. It has high exerting force and flexible adjustability that are useful when working with materials of varying thicknesses. The fixed design of this clamp secures & loosens workpieces without moving the clamp itself and is equipped with a locking spring clip to secure the clamp handle in the open position. Additionally, Destaco 506-MLBLSC clamp enables the user to undertake an action without being worried by the frequent movement of a workpiece.
| Height (cm) | 6.55 |
|---|---|
| Length (cm) | 21.08 |
| Width (cm) | 6.91 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 2.9745 |
Destaco 506-MLBLSC weldable vertical hold down clamp offers a wide combination of features, making it adaptable to applications such as assembling, welding & heavy duty production in the aerospace, automotive and food & packaging industries.
The holding capacity or the holding force depicts the clamp's capability to hold down equipment or sheet metal on assembly lines or during manufacturing processes.
A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.
Destaco vertical hold down clamps are designed for holding the workpiece stationary against a flat surface / workbench for various industrial applications like woodworking & metalworking.
After clamping, the force can be adjusted by loosening / tightening the spindle nut (supplied with selected units for protection from abrasion, twisting or flexing).
The difference lies in the positioning of the clamp handle when the clamp is in the locked position. A vertical clamp handle is positioned vertically (perpendicular to the base) when in locked position, while in the case of a horizontal toggle clamp, it is positioned horizontally (parallel to the base).
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)