-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Vertical Hold Down Clamp |
|---|---|
| Base Length | 1 3/25" |
| Base Width | 0.39" |
| Clamp Arm Length | 0.53" |
| Clamp Arm Style | Weldable |
| Clamp Bar Opening | 200° |
| Handle | Vertical |
| Height To Top Of Clamp Arm | 2 3/4" |
| Holding Capacity | 1500 lbs. |
|---|---|
| Material | Forged Alloy Steel |
| Mounting Base | Swivel With Locking Spring Clip |
| Overall Height | 2 3/4" |
| Spring Clip | Yes |
| Toggle Lock Plus | No |
| Type | Vertical |
Destaco 503-MBLSC vertical hold down toggle locking clamp, also known as hold down action clamp or vertical toggle clamp, is used to apply downward clamping force by increasing the applied load via toggle mechanisms. This weldable vertical toggle clamp offers the flexibility to position the base, clamp arm & handle and weld them in any desired position to suit different applications including welding, assembling and heavy duty production clamping operations in the automotive & aerospace industries. The clamp comprises accurately machined components having hardened and ground pivot pins and bushings. It offers a stationary alternative to removable C clamps or spring clamps when securing material to a work surface. Destaco 503-MBLSC clamp holds workpieces in place using a lever handle that is pushed to the upright position when the clamp is engaged. It is equipped with an ergonomically designed handle to minimise strain and pain while working. The lever handle engages & releases the clamping head, which holds a workpiece onto a worktable. Destaco hold down toggle clamp features high clamping ability to reduce necessary fixtures for a particular application. It can adapt to workpieces of different heights. Destaco vertical hold down toggle clamp is virtually maintenance free and only requires a few drops of lubricating oil to keep it in excellent condition. The clamp enables the user to undertake an action without being worried by the frequent movement of a workpiece. The unique pivot and unique lever system ensures maximum function and excellent performance. It has high exerting force and flexible adjustability that are useful when working with materials of varying thicknesses. It features a fixed design to secure & loosen workpieces without moving the clamp itself and is supplied with a locking spring clip to secure the handle in the open position.
| Height (cm) | 4.44 |
|---|---|
| Length (cm) | 13.92 |
| Width (cm) | 4.62 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.675 |
Destaco 503-MBLSC vertical hold down action clamp offers a wide combination of features, making it adaptable to applications such as assembly, welding & heavy duty production in the aerospace, automotive and food & packaging industries.
Destaco 503-MBLSC weldable vertical hold down clamp is ISO 9001:2015 and ISO 14001:2015 certified.
The holding capacity or the holding force depicts the clamp's capability to hold down the equipment or sheet metal on the assembly line or during any other manufacturing process.
The main advantage of a toggle clamp is that it is quick-acting. These clamps can generate high holding force from the limited amount of force you put into the clamp. Depending on what you have been employing in the past, that efficiency will give a cost-benefit by accelerating production and increasing production outputs when you are able to increase the speed with which you are loading and unloading components.
The toggle clamp actuates against the workpiece and compresses or stretches the equipped linkage to keep workpieces in a stationary position.
Destaco vertical hold down clamps, also known as toggle clamps, are used for woodworking tasks including shifting, carving and ensuring excellent finish.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)