-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Vertical Hold Down Clamp |
|---|---|
| Base Length | 1.97" |
| Base Width | 0.63" |
| Clamp Arm Length | 1.27" |
| Clamp Arm Style | Weldable |
| Clamp Bar Opening | 200° |
| Handle | Vertical |
| Height To Top Of Clamp Arm | 4 19/25" |
| Holding Capacity | 5000 lbs. |
|---|---|
| Material | Forged Alloy Steel |
| Mounting Base | Swivel With Locking Spring Clip |
| Overall Height | 6.59" |
| Spring Clip | Yes |
| Toggle Lock Plus | No |
| Type | Vertical |
Destaco 506-MBLSC weldable vertical hold down clamp is designed to apply downward clamping force by increasing the applied load via toggle mechanisms. The clamp offers a stationary alternative to removable C clamps or spring clamps when securing material to a work surface. It holds workpieces in place using a lever handle that is pushed to the upright position when the clamp is engaged and is equipped with an ergonomically designed handle to minimise strain and pain while working. This weldable vertical toggle clamp offers the flexibility to position the base, clamp arm & handle and weld them in any desired position to suit different applications. It comprises accurately machined components having hardened & ground pivot pins and bushings. The lever handle engages & releases the clamping head, which holds a workpiece onto a worktable, and is used in welding, assembling and heavy duty production applications. It can adapt to workpieces of different heights and is virtually maintenance free as it only requires a few drops of lubricating oil to keep the clamp in excellent condition. This hold down toggle clamp features high clamping ability that reduces necessary fixtures for a particular application and is equipped with a locking spring clip to secure the clamp handle in the open position. The unique pivot and lever system ensures maximum function and excellent performance. It has high exerting force and flexible adjustability that are useful when working with materials of varying thicknesses. The fixed design of this clamp secures & loosens workpieces without moving the clamp itself. Additionally, Destaco 506-MBLSC clamp enables the user to undertake an action without being worried by the frequent movement of a workpiece.
| Height (cm) | 6.55 |
|---|---|
| Length (cm) | 21.08 |
| Width (cm) | 6.91 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 2.7765 |
Destaco 506-MBLSC weldable vertical hold down clamp offers a wide combination of features, making it adaptable to applications such as assembling, welding & heavy duty production in the aerospace, automotive and food & packaging industries.
The holding capacity or the holding force depicts the clamp's capability to hold down equipment or sheet metal on assembly lines or during manufacturing processes.
A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.
Destaco vertical hold down clamps are designed for holding the workpiece stationary against a flat surface / workbench for various industrial applications like woodworking & metalworking.
After clamping, the clamping force can be adjusted by loosening / tightening the spindle nut.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)