-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Vertical Hold Down Clamp |
|---|---|
| Base Length | 1 3/4" |
| Clamp Arm Length | 0.53" |
| Clamp Arm Style | Weldable |
| Clamp Bar Opening | 200° |
| Handle | Vertical |
| Height To Top Of Clamp Arm | 3 23/25" |
| Holding Capacity | 1500 lbs. |
|---|---|
| Material | Forged Alloy Steel |
| Mounting Base | Long |
| Overall Height | 3.93" |
| Spring Clip | No |
| Toggle Lock Plus | No |
| Type | Vertical |
Destaco 503-MLB weldable vertical hold down clamp is designed to apply downward clamping force by increasing the applied load via toggle mechanisms. It offers the flexibility to position the base, clamp arm & handle and weld them in the desired position to suit multiple applications. The clamp offers a stationary alternative to removable C clamps or spring clamps when securing material to a work surface. It holds workpieces in place using a lever handle that is pushed to the upright position when the clamp is engaged and is equipped with an ergonomically designed handle to minimise strain & pain while working. The lever handle engages & releases the clamping head, which holds a workpiece onto a worktable. This clamp comprises accurately machined components having hardened and ground pivot pins and bushes. Destaco 503-MLB vertical hold down action toggle locking clamp is used for welding, assembling and heavy duty production applications in the aerospace, automotive and food & packaging industries. This clamp can adapt to workpieces of different heights and is virtually maintenance free, requiring only a few drops of lubricating oil to keep it in excellent condition. This vertical hold down clamp enables the user to undertake an action without being worried by the frequent movement of a workpiece and the unique pivot & lever system ensures maximum function and excellent performance. It has high exerting force and flexible adjustability that are useful when working with materials of varying thicknesses. This clamp features a fixed, modular design to secure & loosen workpieces without moving the clamp itself and is capable of handling loads up to 1575 lb.
| Height (cm) | 4.44 |
|---|---|
| Length (cm) | 13.92 |
| Width (cm) | 4.62 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.792 |
Destaco weldable vertical hold down clamp (503-MLB) offers a wide combination of features, making it adaptable to applications such as assembling, welding & heavy duty production in the aerospace, automotive and food & packaging industries.
Destaco vertical hold down clamp (503-MLB) conforms to international standards like ISO 14001:2015 & ISO 9001:2015 for ensuring environmental health & safety and quality performance of the clamp.
Vertical handle toggle clamps actuate against the workpiece and compress or stretch the equipped linkages to keep the workpiece in a stationary position.
The holding capacity or the holding force depicts the clamp's capability to hold down the equipment or sheet metal on the assembly line or during any other manufacturing process.
The main advantage of a toggle clamp is that it is quick-acting. These clamps can generate high holding force from the limited amount of force you put into the clamp. Depending on what you have been employing in the past, that efficiency will give a cost-benefit by accelerating production and increasing production outputs when you are able to increase the speed with which you are loading and unloading components.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)