-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Squeeze Action Clamp |
|---|---|
| Jaw Depth | 2 14/25" |
| Jaw Width | 6" |
| Load Capacity | 1000 lbs. |
| Material | Steel |
|---|---|
| Max. Clamping Thickness | 138.4 mm |
| Overall Length | 9.15" |
| Spindle | No |
Destaco 486 squeeze action plier clamp provides quick and flexible clamping. It is suitable for welding or bolting at any point along the mounting bar. This plier clamp has a squeeze action mechanism to lock the unit automatically when closing, as one or both handles are squeezed against the central position. It features an ergonomic handle that opens & closes the jaws and threaded work holding spindle that adjusts the clamping height to fit the workpiece. This squeeze action clamp is integrated with a two way trigger release that allows faster & easier opening of the clamp. Destaco 486 squeeze action plier clamp is suitable for attachment by welding the front or the top of the base to a container or a cover. This portable machine clamp is designed for workholding applications where fasteners or permanently mounted clamps are unnecessary. This clamp is ideal for the harshest environments and for parting line clamping of rotational molds. It features corrosion-resistant stainless steel rivets and molded grips to ensure utmost safety. This squeeze action plier clamp is machined to tight tolerances for applications that demand high precision clamping for workpiece manufacturing and repairing tasks. It comes with an ergonomic grip and can handle loads up to 1000 lb.
| Height (cm) | 20.12 |
|---|---|
| Length (cm) | 23.24 |
| Width (cm) | 1.75 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.0395 |
Destaco 486 squeeze action plier clamp is designed for plastic injection moulding, welding & assembly operations in the automotive, aerospace and food & packaging industries.
While closing, the jaws of plier clamps are automatically locked and the handles are squeezed against the central position for effective clamping.
Destaco squeeze action plier clamps are manually operated squeeze style clamps that are used for various applications including plastic injection moulding, welding & assembly. They are ideal for the automotive, aerospace and food & packaging industries.
Clamping force is the amount of force actually applied to a workpiece by closing & locking the clamp. It is ordinarily less than the stated holding capacity. The actual clamping force depends on various factors, including cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.
Unlike pneumatic straight line action clamps, regular manual clamps from Destaco feature separate handles for engaging the plunger to hold the workpiece in place.
The holding capacity or the holding force depicts the clamp's capability to hold down equipment or sheet metal on assembly lines or during similar manufacturing processes.
There is no such significance of the colour of the clamp's handle, as it represents a recognisable area. This helps operators in finding the handle quickly & easily.
A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)