-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Squeeze Action Clamp |
|---|---|
| Clamping Force | 1200 lbs. |
| Holding Capacity - Maximum | 1200 lbf. |
| Holding Capacity - Minimum | 10 lbf. |
| Jaw Depth | 2 14/25" |
| Jaw Width | 3.83" |
| Load Capacity | 1200 lbs. |
| Locking Mechanism | Quick Release Trigger |
| Material | Steel |
| Max. Clamping Thickness | 76.5 mm |
|---|---|
| Number Of Spindles | 2 |
| Overall Length | 9.15" |
| Release Mechanism | Two Way Trigger |
| Spindle | No |
| Spindle Material | Steel |
| Spindle Thread Size | M10 |
| Type | Squeeze Action |
Destaco 484 squeeze action clamp, also known as toggle clamp, is used to firmly grasp objects and is designed for quick & flexible clamping in welding & assembling applications in the aerospace, automotive and food & packaging industries. It features jaws that are automatically locked while closing and one or both the handles are squeezed against the central position to hold workpieces tightly. The plier clamp is supplied with 1 or 2 adjustable spindles to secure materials to work surfaces and offer convenience of one hand opening with trigger release function. Destaco squeeze action clamp is drop forged in alloy steel for increased strength and is machined to close tolerances for a maximum holding capacity of 1200 lb. The action clamp has wider jaws than many Destaco plier clamps (up to 3.83 inch jaw width) and is provided with vinyl grip handles for safety & comfort of the operator. It can accommodate hex head spindle accessories for high performance workholding, automation and containment solutions.
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 22.86 |
| HS Code | 8205700090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.9495 |
Destaco 484 squeeze action clamp offers a wide combination of features, making it adaptable to applications such as assembling, welding and plastic injection molding in the aerospace, automotive and food & packaging industries.
Destaco 484 squeeze action clamp meets international standards like ISO 14001:2015 & ISO 9001:2015 to ensure environmental health, utmost user safety and quality performance of the clamp.
Destaco plier clamps or squeeze action clamps are used to firmly grasp objects in welding, moulding, bending and compressing applications.
While closing, the jaws of plier clamps are automatically locked and the handles are squeezed against the central position for effective clamping.
Destaco toggle clamps are used to secure parts or components in place during the production process. They can be quickly turned Off or On by the operators.
Clamping force is the amount of force actually applied to a workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors, including cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.
The holding capacity or the holding force depicts the clamp's capability to hold down equipment or sheet metal on assembly lines or during similar manufacturing processes.
There is no such significance of colour of the clamp's handle, as it only represents a recognisable area. This helps operators in finding the handle quickly & easily.
A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)