-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Squeeze Action Clamp |
|---|---|
| Clamping Force | 1200 lbs. |
| Holding Capacity - Maximum | 1200 lbf. |
| Holding Capacity - Minimum | 10 lbf. |
| Jaw Depth | 2.59" |
| Jaw Width | 1.7" |
| Load Capacity | 1200 lbs. |
| Locking Mechanism | Quick Release |
| Material | Steel |
| Max. Clamping Thickness | 29.5 mm |
|---|---|
| Number Of Spindles | 1 |
| Overall Length | 9.15" |
| Release Mechanism | Two Way Trigger |
| Spindle | No |
| Spindle Material | Steel |
| Spindle Thread Size | M10 |
| Type | Squeeze Action |
Destaco 482 squeeze action clamp, also known as manual toggle clamp or squeeze action plier clamp, is used to firmly grasp or attach objects. It is designed for quick & flexible clamping, molding, assembling, welding, bending and compressing applications in the aerospace, automotive and food & packaging industries. The clamp is well suited for providing quick & flexible clamping in high workload environments. This clamp features jaws that are automatically locked while closing and one or both the handles are squeezed against the central position to hold workpieces tightly. The plier clamp is supplied with 1 or 2 adjustable spindles to secure materials to work surfaces and offer convenience of easy one hand opening with trigger release function. Destaco squeeze action clamp features drop forged alloy steel construction for increased strength and is machined to close tolerances for a maximum holding capacity of 1200 lb. This clamp comes with a vinyl grip to fit the contour of underlying hand design. The clamp can accommodate hex head spindle accessory for high performance workholding, automation and containment solutions.
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 23.11 |
| HS Code | 8205700090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.81 |
This Destaco 482 squeeze action plier clamp offers a wide combination of features, making it adaptable to applications such as assembling, welding and plastic injection molding in the aerospace, automotive and food & packaging industries.
Destaco 482 squeeze action plier clamp meets international standards like ISO 14001:2015 & ISO 9001:2015 to ensure environmental health, utmost user safety and quality performance of the clamps.
Destaco squeeze action plier clamps are manually operated squeeze style clamps that are used for various applications including plastic injection moulding, welding & assembly. They are ideal for the automotive, aerospace and food & packaging industries.
Unlike pneumatic straight line action clamps, regular manual clamps from Destaco feature separate handles for engaging the plunger to hold the workpiece in place.
The holding capacity or the holding force depicts the clamp's capability to hold down equipment or sheet metal on assembly lines or during similar manufacturing processes.
Clamping force is the amount of force actually applied to a workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors, including cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.
A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.
There is no such significance of the colour of the clamp's handle, as it only represents a recognisable area. This helps operators in finding the handle quickly & easily.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)