-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electronic Digital Indicator |
|---|---|
| Accuracy | -0.0001" to +0.0001" |
| Back Type | Lug Back |
| Battery Size | SR44 |
| Bezel Angle | 330° |
| Bezel Type | Yes |
| Calibration Certificate | No |
| Case Type | Case |
| Compatible Data Output Cable | 905338 |
| Contact Point Dia. | 0.38" |
| Contact Point Shape | Radius |
| Data Output Type | Cable |
| Dial Size | 66 mm x 83.2 mm |
| Dimension Type | Inch, Metric |
| Display Type | LCD |
| Included Certification | Certificate Of Inspection |
| Includes Battery | Yes |
| Includes Case | Yes |
| Ip Rating | IP42 |
|---|---|
| Long Form Calibration Certificate | No |
| Max. Measuring Force | 1.5N |
| Maximum Measurement - Inch | 1/2" |
| Maximum Measurement - Mm | 12.7 mm |
| Minimum Measurement - Inch | 0" |
| Minimum Measurement - Mm | 0 mm |
| Non-magnetic | No |
| Number Of Indicators | 1 |
| Operation Type | Plunger |
| Range | 0" to 1/2" |
| Resolution | 0.00005", 0.001 mm |
| Shock Resistant | No |
| Spc Output | Yes |
| Standards | C0920, Din40050 Part 1, Iec 60529, Jis D0207 |
| Stem Dia. | 0.375" |
| Stem Thread Size | #4-48 Unf |
| Variable Resolution | No |
| Height (cm) | 18.29 |
|---|---|
| Length (cm) | 10.92 |
| Width (cm) | 7.87 |
| HS Code | 9017308000 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.1418 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)