-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electronic Digital Indicator |
|---|---|
| Accuracy | 0.0001" |
| Bezel | Rotates 330 Degrees |
| Calibration Certificate | Yes |
|---|---|
| Range | 1" / 25.4 mm |
| Resolution | 0.005"/0.001 mm |
| Height (cm) | 7.37 |
|---|---|
| Length (cm) | 25.91 |
| Width (cm) | 10.46 |
| HS Code | 9017308000 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)