-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electronic Digital Indicator |
|---|---|
| Accuracy | 0.0001" |
| Calibration Certificate | Yes |
|---|
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 19.81 |
| Width (cm) | 11.43 |
| HS Code | 9017308000 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.2475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)