-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Horizontal Hold Down Clamp |
|---|---|
| Accommodates Workpiece Variation | No |
| Arm Length | 1.89" |
| Arm Style | U BAR |
| Base Mounting Centers | 0.91" x 1.14" |
| Base Mounting Style | Flange |
| Body Material | Steel |
| Clamp Arm Length | 1.89" |
| Clamp Arm Opening Angle | 92° |
| Clamp Arm Style | U Bar |
| Clamp Bar Opening | 92° |
| Diameter | 7/25" |
| Handle Opening | 173° |
| Handle Orientation | Horizontal |
| Handle Type | Horizontal |
| Height Under Arm | 0.89" |
| Height Under Clamp Arm | 0.89" |
|---|---|
| Holding Capacity | 350 lbs. |
| Holding Capacity - Maximum | 350 lbf. |
| Includes Locking Handle | Yes |
| Material | Steel |
| Mounting Base | Flange |
| Mounting Holes Center To Center - Long Side | 1.14" |
| Mounting Holes Center To Center - Short Side | 0.91" |
| Overall Depth | 2.36" |
| Overall Height | 2 9/25" |
| Overall Length | 3.61" |
| Overall Width | 1 4/5" |
| Spindle | Flat Cushion Neoprene |
| Tip Material | Neoprene |
| Toggle Lock Plus | Yes |
| Type | Compact Hold Down |
Horizontal hold down clampsuse the movement of handles that are positioned parallel to the base in locked position to push the clamping arms & the attached spindles against the workpieces for secure clamping. It is ideal for applications requiring repeated clamping / detaching of the workpiece throughout the operation. Destaco 305, 307 & 309 Serieshorizontal hold down clamps feature a U-bar for holding diverse spindle assemblies to keep the workpieces stationary & prevent them from loosening or slipping throughout the operation. They have a compact design to minimise space requirement for clamp installation & usage, thereby increasing ease of operation in confined spaces. These hold down clamps have maximum holding capacities ranging from 150 to 750 lb. Destaco 307-UR horizontal hold down clamp is used to hold workpieces against flat surfaces during woodworking, light machining, metalworking, manufacturing & closure operations. This manual toggle clamp has steel construction which provides a long life cycle and minimises damage / wear due to abrasive conditions & outdoor environments. It further have Toggle Lock Plus feature to prevent accidental opening of the clamp due to vibration or motion. Raptor Supplies also offers this clamp in variants having stainless steel construction for corrosion resistance; without Toggle Lock Plus mechanism to reduce operating costs on Raptor Supplies.
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 9.17 |
| Width (cm) | 4.57 |
| HS Code | 8205700090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2745 |
Raptor Supplies can deliver this manual clamp in stainless steel construction (307-URSS) for corrosion resistance. We also supply similar clamps without Toggle Lock Plus mechanism (307-U) to reduce operational cost where this secondary locking system is not required. For more variants related to Destaco 307-UR clamp, refer to Destaco 307 Series clamps page on our website.
Destaco offers selected manual clamps with the Toggle Lock Plus feature to act as a secondary locking mechanism to ensure that the clamps stay in the over-centre toggle lock condition. This mechanism is useful when fixtures of the clamp are in motion, in a vibratory environment or are inverted. It provides an extra level of safety for the user and the workpiece.
A U-bar style horizontal hold down clamp is manually operated using a horizontal handle / lever to push a flat tip bonded neoprene spindle against the workpiece and prevent it from moving mid-operation, thereby ensuring secure clamping.
The difference between a vertical & horizontal toggle clamp lies in the locking position of the clamp handle. A vertical clamp handle is positioned vertically or perpendicular to the base when in a locked position, whereas the horizontal toggle clamp is positioned horizontally or parallel to the base.
The term "holding capacity" or the holding force indicates the capability of the clamp to hold down the equipment, workpiece or sheet metal on the assembly line or during other manufacturing processes.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)