-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Neoprene Spindle |
|---|---|
| Cap Width | 0.51" |
| Capacity | 750 lbs. |
| Compatible With Series | 307 U, 307 Ur |
| Finish | Zinc Plated |
| Includes | Jam Nuts |
| Material | Neoprene |
| Overall Length | 1 11/16" |
|---|---|
| Spindle Diameter | 5/32" |
| Thread Length | 1 11/16" |
| Thread Size | M8 x 1.25 |
| Tip | Flat Neoprene |
| Type | Flat Tip |
Destaco 307208-M flat tip bonded neoprene spindle or toggle clamp spindle assembly is a threaded rod with a rubber stopper that is designed for securing materials to work surfaces. When the rubber stopper begins to wear away, this spindle eliminates the risk of disfiguring and acts as a replacement unit for toggle clamps to extend their service life and to protect them from damage caused by abrasion / twisting / flexing. This neoprene spindle ensures optimal functionality and performance during welding, drilling and milling operations in the aerospace, automotive and food & packaging industries. It can be adjusted to accommodate materials of varying thicknesses and can mount onto compatible toggle clamps, including manual, power and hydraulic clamps. The spindle features neoprene construction to exhibit chemical stability by maintaining flexibility over temperatures ranging from -20 degrees to 100 degrees Celsius, as well as ensuring maximum clamping force. It is configured with a neoprene tip to prevent marring and is supplied with jam nuts for secure clamping by allowing adjustments between the clamping distance. It has oil resistant and silicone free properties for exceptional service life and preventing marring, and can offer hardness up to 85 Shore A.
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 7.62 |
| HS Code | 7318190000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0248 |
Destaco 307208-M flat tip bonded neoprene spindle offers a wide combination of features, making it adaptable to applications such as welding, drilling and milling, in the aerospace, automotive and food & packaging industries.
The holding capacity or holding force represents the capability of a clamp for holding down mechanical equipment or sheet metal while assembling automotive parts or during manufacturing processes.
Clamping force is the amount of force actually applied to the workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors, such as cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.
Yes, Destaco also supplies inductive sensors that are designed in accordance with IP65 standards for protection from powerful hydraulic jets, dust & heavy rain.
A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.
The red coloured handles alert the operator of the location of the operating handle and when should he grab it.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)