-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Neoprene Spindle |
|---|---|
| Cap Width | 0.31" |
| Capacity | 750 lbs. |
| Holding Capacity | 750 lbs. |
| Length | 32 mm |
|---|---|
| Tip | Flat Neoprene |
| Type | Flat Tip |
Destaco 201208-M flat tip bonded neoprene spindle assembly has a threaded rod with a rubber stopper to secure materials to work surfaces. When the rubber stopper begins to wear away, this spindle eliminates the risk of marring and acts as a replacement unit for toggle clamps to protect them from damage caused by abrasion / twisting / flexing. It also ensures optimal functionality and performance during welding, drilling and milling operations in the aerospace, automotive and food and packaging industries. This spindle can be adjusted to accommodate materials of varying thicknesses and can mount onto compatible toggle clamps including manual, power and hydraulic clamps. It features neoprene construction to exhibit chemical stability by maintaining flexibility over temperatures ranging from -20 degrees to 100 degrees Celsius, as well as ensure maximum clamping force. The neoprene constructed tip prevents marring and is supplied with jam nuts to allow adjustments between clamping distance. It has oil resistant and silicone free properties for exceptional service life and offers hardness up to 85 Shore A.
We also offer spindles in stainless steel construction for corrosion resistant performance. If you want to order these, simply request a quote for the same on Raptor Supplies.
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 7.62 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0225 |
This Destaco 201208-M flat tip bonded neoprene spindle offers a wide combination of features, making it ideal for welding, drilling and milling operations in the aerospace, automotive and food & packaging industries.
This 201208-M flat tip bonded neoprene spindle is ISO 9001:2015 and ISO 14001:2015 certified.
Yes, Raptor Supplies also offers Destaco swivel foot spindles, round bonded spindles and hex head spindles.
Yes, these Destaco spindles are also available in stainless steel variants to provide corrosion-free performance & enhanced service life. Request a quote for these spindles on Raptor Supplies.
Both types of spindles have unique features. Neoprene spindles have neoprene constructed tips to prevent marring during camping and exhibit chemical stability by maintaining flexibility over a wide temperature range. On the other hand, stainless steel spindles ensure prolonged service life owing to anti-corrosive properties and ensure high tensile strength in extremely high & low temperatures.
Clamping force is the total amount of force applied to the workpiece while closing or locking the clamp during the manufacturing process. It is generally less than the stated holding capacity. However, the actual clamping force depends on multiple factors such as spindle position, cylinder area, cylinder bore, clamping arm length and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)