-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Neoprene Spindle |
|---|---|
| Cap Width | 0.31" |
| Capacity | 750 lbs. |
| Holding Capacity | 750 lbs. |
| Length | 22 mm |
|---|---|
| Tip | Flat Neoprene |
| Type | Flat Tip |
Destaco 205208-M toggle clamp spindle assembly or flat tip bonded neoprene spindle is a threaded rod with rubber stopper, which is used to secure materials to work surfaces. It helps ensure optimal functionality and performance during welding, drilling and milling operations in the aerospace, automotive and food & packaging industries. When the rubber stopper begins to wear away, this spindle eliminates the risk of disfiguring and acts as a replacement unit for toggle clamps to extend their service life and to protect them from damage caused by abrasion / twisting / flexing. The spindle can be adjusted to accommodate materials of varying thicknesses and can mount onto compatible toggle clamps including manual, power and hydraulic clamps. The spindle features neoprene construction to exhibit chemical stability by maintaining flexibility over temperatures ranging from -20 degrees to 100 degrees Celsius as well as ensuring maximum clamping force. Further, it is configured with a neoprene tip to prevent marring and is supplied with jam nuts to allow adjustments between clamping distance. It has oil resistant and silicone free properties for exceptional service life and offer hardness up to 85 Shore A, with a holding capacity of 750 lb.
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 7.62 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0225 |
Destaco 205208-M flat tip bonded neoprene spindle offers a wide combination of features, making them adaptable to applications such as welding, drilling and milling operations in the aerospace, automotive and food & packaging industries.
Destaco 205208-M flat tip bonded spindle is ISO 9001:2015 and ISO 14001:2015 certified.
Yes, Raptor Supplies also offers Destaco swivel foot spindles, round bonded spindles and hex head spindles.
Yes, these Destaco spindles are also available in stainless steel variants to provide corrosion-free performance & enhanced service life. Request a quote for these spindles on Raptor Supplies.
The flat tip bonded spindles reduce marking on fragile or polished surfaces while swivel foot spindles are used where a large area needs to be clamped.
Both spindles have unique features owing to the construction. Neoprene spindles have neoprene constructed tips to prevent marring during camping as well as exhibit chemical stability by maintaining flexibility over a wide temperature range. Stainless steel spindles ensure prolonged service life with anti-corrosion properties and ensure high tensile strength in extremely high & low temperatures.
Clamping force is the amount of force actually applied to the workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors including cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)