-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dynamometer Gauge |
|---|---|
| Accuracy | 1 Graduation |
| Analog Display Graduation | 1 |
| Battery Size | AA |
| Dial Graduation | 0.25 Kg |
| Digital Display Screen Type | LCD |
| Display Type | Analog |
| Force Accuracy | -25 gf to +25 gf |
| Includes | (2) Cone Tips, 6" Speed Wheel, Carrying Case, Extension Shaft, Funnel Tip, Nist Traceable Certificate Of Calibration |
| Manufacturer Warranty Length | 90 Days |
|---|---|
| Maximum Force Measured | 1000 xg |
| Measuring Units | g |
| Minimum Force Measured | 150 xg |
| Number Of Digits | 5 |
| Number Of Records Stored | 0 |
| Output Type | Mechanical |
| Range | 100g to 1000g |
| Tester Type | Digital Force Gauge |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 17.27 |
| Width (cm) | 9.65 |
| HS Code | 9031808070 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.3915 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)