-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dynamometer Gauge |
|---|---|
| Accuracy | 1 Graduation |
| Analog Display Graduation | 1 |
| Auto Power Off | Yes |
| Dial Graduation | 0.1 Kg |
| Digital Display Screen Type | LCD |
| Display Type | Analog |
| Force Accuracy | -10 gf to +10 gf |
| Force Resolution | 0.1 Kg, 0.1 lbs., 1N |
| Function | Measures Force, Over 1, 000 Different Applications For Measuring, Calibrating, Standardizing, Testing And Evaluating |
| Gauge Adapters Included | Chisel, Cone, Extension Rod, Flat Head, Hook |
| Includes | (2) Handles, Ac Adapter, Carrying Case And Instructions, English Thread Adapter, Rs-232 Output Cable |
|---|---|
| Manufacturer Warranty Length | 90 Days |
| Maximum Force Measured | 250 xg |
| Measuring Units | g |
| Minimum Force Measured | 50 xg |
| Number Of Digits | 4 |
| Number Of Records Stored | 0 |
| Output Type | Mechanical |
| Range | 30g to 250g |
| Tester Type | Digital Force Gauge |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 10.92 |
| Width (cm) | 6.6 |
| HS Code | 9031808070 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.126 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)