-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Direct Drive Blower Motor |
|---|---|
| Application | Spot Cooling And People Cooling |
| Body Dia. | 4.9" |
| Bolt Circle Dia. | 4 1/2" |
| Capacitor Required | Included |
| Full Load Amps | 1.2A |
| Hp | 1/15 hp |
| Insulation Class | Class B |
| Length Less Shaft | 3" |
| Manufacturers Warranty Length | 1 yr. |
| Max. Ambient Temp. | 104°F |
| Motor Application | HVAC/R |
| Motor Design | Permanent Split Capacitor |
| Motor Enclosure Design | Totally Enclosed Air Over |
| Motor Mounting Type | Yoke |
| Motor Shaft Design | Keyed |
| Motor Shaft Rotation | Clockwise Shaft End |
|---|---|
| Motor Sub Application | Direct Drive Fan/Blower |
| Motor Thermal Protection | Auto |
| Motor Type | Permanent Split Capacitor |
| Mounting Type | Yoke |
| Nameplate Rpm | 1650 RPM |
| No. Of Speeds | 1 |
| Overall Length | 9 1/8" |
| Phase | 1 |
| Replacement For | Dayton 1ZCN7D |
| Shaft Dia. | 1/2" |
| Shaft Length | 3" |
| Shaft Type | Keyed |
| Thermal Protection | Automatic |
| Voltage | 115V AC |
| Standards | UL (1004) |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 4.905 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)