-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Direct Drive Blower Motor |
|---|---|
| Bearing Type | Ball |
| Body Dia. | 5 5/8" |
| Bolt Circle Dia. | 5 1/8" |
| Capacitor Required | 2MDV7 |
| Duty Cycle | Continuous |
| Frame | 48YZ |
| Frequency | 60 Hz |
| Full Load Amps | 3.9-1.4A |
| Full Load Efficiency | 53.3% |
| Hp | 1/5 hp to 1/2 hp |
| Insulation Class | Class B |
| Lead Length | 36" |
| Length Less Shaft | 6 5/8" |
| Max. Ambient Temp. | 60°C |
| Motor Application | HVAC/R |
| Motor Bearings | Ball |
| Motor Design | Permanent Split Capacitor |
| Motor Enclosure Design | Open Air Over |
| Motor Mounting Position | All Angle |
| Motor Mounting Type | Ring, Stud |
| Motor Service Factor | 1 |
| Motor Shaft Design | Double Flat |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Motor Sub Application | Direct Drive |
|---|---|
| Motor Thermal Protection | Auto |
| Motor Type | Permanent Split Capacitor |
| Mounting | Stud |
| Mounting Stud Pattern | 3 5/8" x 3 5/8" |
| Mounting Type | Extended Studs |
| Nameplate Rpm | 825 RPM |
| No. Of Speeds | 4 |
| Nominal Efficiency | 53.3% |
| Number Of Studs | 4 |
| Overall Length | 13 3/16" |
| Phase | 1 |
| Resilient Ring Dia. | 2 1/4" |
| Ring To Ring Center | 6 5/8" |
| Rpm Range | 0-1000 RPM |
| Service Factor | 1 |
| Shaft Dia. | 1/2" |
| Shaft Length | 6" |
| Shaft Type | Double Flat |
| Stud Pattern | 3 5/8" x 3 5/8" |
| Thermal Protection | Automatic |
| Voltage | 208-230V AC |
| Standards | CSA CERTIFIED (258501), UL RECOGNIZED (E37403) |
| Height (cm) | 10.67 |
|---|---|
| Length (cm) | 21.08 |
| Width (cm) | 11.18 |
| HS Code | 8501404040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 8.829 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)