-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Direct Drive Blower Motor |
|---|---|
| Bearing Type | Sleeve |
| Body Dia. | 4 7/16" |
| Bolt Circle Dia. | 3 7/8" |
| Capacitor Included | Yes |
| Capacitor Required | Included |
| Duty Cycle | Continuous |
| Frame | 4.4 |
| Frequency | 60 Hz |
| Full Load Amps | 0.95A |
| Hp | 1/17 hp |
| Insulation Class | Class B |
| Length Less Shaft | 5 3/8" |
| Max. Ambient Temp. | 40°C |
| Motor Application | HVAC/R |
| Motor Bearings | Sleeve |
| Motor Design | Shaded Pole |
| Motor Enclosure Design | Open Air Over |
| Motor Mounting Position | All Angle |
| Motor Mounting Type | Ring, Stud |
| Motor Service Factor | 1 |
| Motor Shaft Design | Flat |
| Motor Shaft Rotation | Counter Clockwise Shaft End |
| Motor Sub Application | Direct Drive |
| Motor Thermal Protection | Auto |
| Motor Type | Shaded Pole |
| Mounting | Stud |
| Mounting Holes | (4) #10-32 |
|---|---|
| Mounting Stud Location | Shaft End |
| Mounting Stud Pattern | 2 3/4" x 2 3/4" |
| Mounting Type | Extended Studs |
| Nameplate Rpm | 1550 RPM |
| No. Of Mounting Holes | 4 |
| No. Of Shafts | 1 |
| No. Of Speeds | 3 |
| No. Of Studs | 4 |
| Number Of Shafts | 1 |
| Number Of Studs | 4 |
| Overall Length | 7 5/16" |
| Phase | 1 |
| Replacement For | 2RB53, 5DVP0, 5DVP1, 5DVP2, 5DVP3, 5DVR7 |
| Service Factor | 1 |
| Shaft Dia. | 1/2" |
| Shaft Length | 2 3/4" |
| Shaft Type | Flat |
| Stud Location | Shaft End |
| Stud Pattern | 3 7/8" |
| Stud Size | #10-32 |
| Thermal Protection | Automatic |
| Usable @ 200v | No |
| Usable @ 208v | No |
| Voltage | 115V AC |
| Standards | CSA CERTIFIED MOTOR, UL RECOGNIZED |
| Height (cm) | 23.62 |
|---|---|
| Length (cm) | 12.19 |
| Width (cm) | 12.45 |
| HS Code | 8501106020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.4875 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)