-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Direct Drive Blower Motor |
|---|---|
| Bearing Type | Sleeve |
| Body Dia. | 5 5/8" |
| Capacitor Required | 2MDV6 |
| Frame | 48YZ |
| Frequency | 60 Hz |
| Full Load Amps | 4-4.5A |
| Hp | 1/2 hp |
| Insulation Class | Class B |
| Length Less Shaft | 6 3/16" |
| Max. Ambient Temp. | 40°C |
| Motor Application | HVAC/R |
| Motor Design | Permanent Split Capacitor |
| Motor Enclosure Design | Open Air Over |
| Motor Mounting Position | All Angle |
| Motor Mounting Type | Ring, Stud |
| Motor Service Factor | 1 |
| Motor Shaft Design | Flat |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
|---|---|
| Motor Sub Application | Direct Drive |
| Motor Thermal Protection | Auto |
| Motor Type | Permanent Split Capacitor |
| Mounting | Stud |
| Mounting Type | Extended Studs |
| Nameplate Rpm | 1625 RPM |
| No. Of Speeds | 3 |
| Overall Length | 12 3/16" |
| Phase | 1 |
| Ring To Ring Center | 5 3/4" |
| Service Factor | 1 |
| Shaft Dia. | 1/2" |
| Shaft Length | 6" |
| Shaft Type | Flat |
| Thermal Protection | Automatic |
| Voltage | 208-230V AC |
| Country Of Origin | Varies |
|---|
| Weight (kg) | 10.755 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)