-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Direct Drive Blower Motor |
|---|---|
| Bearing Type | Ball |
| Body Dia. | 5 5/8" |
| Bolt Circle Dia. | 5 1/8" |
| Capacitor Included | Yes |
| Capacitor Required | Included |
| Conduit Box Position | F3 |
| Duty Cycle | Continuous |
| Frame | 48YZ |
| Frequency | 60 Hz |
| Full Load Amps | 1.7A |
| Hp | 1/8 hp |
| Includes | 4 MFD 370V AC Capacitor |
| Insulation Class | Class B |
| Length Less Shaft | 3 3/4" |
| Max. Ambient Temp. | 40°C |
| Motor Application | HVAC/R |
| Motor Bearings | Ball |
| Motor Design | Permanent Split Capacitor |
| Motor Enclosure Design | Totally Enclosed Air Over |
| Motor Mounting Position | All Angle |
| Motor Mounting Type | Ring, Stud |
| Motor Service Factor | 1 |
| Motor Shaft Design | Flat |
| Motor Shaft Rotation | Clockwise Lead End |
| Motor Sub Application | Direct Drive |
|---|---|
| Motor Thermal Protection | Auto |
| Motor Type | Permanent Split Capacitor |
| Mounting | Stud |
| Mounting Stud Location | Opposite Shaft End |
| Mounting Type | Extended Studs |
| Nameplate Rpm | 1750 RPM |
| No. Of Shafts | 1 |
| No. Of Speeds | 1 |
| No. Of Studs | 4 |
| Number Of Shafts | 1 |
| Number Of Studs | 4 |
| Phase | 1 |
| Replacement For | 4YC86 |
| Service Factor | 1 |
| Shaft Dia. | 1/2" |
| Shaft Length | 4 1/2" |
| Shaft Type | Flat |
| Stud Location | Opposite Shaft End |
| Thermal Protection | Automatic |
| Usable @ 200v | No |
| Usable @ 208v | No |
| Voltage | 115V AC |
| Standards | CSA CERTIFIED, UL RECOGNIZED |
| Height (cm) | 40.13 |
|---|---|
| Length (cm) | 26.42 |
| Width (cm) | 26.16 |
| HS Code | 8501404040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.2875 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)