-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Plenum Fan |
|---|---|
| Airflow @ 0.000 In Sp | 19088 CFM |
| Airflow @ 0.250 In Sp | 18818 CFM |
| Airflow @ 0.250 In Sp Range | More Than 10000 CFM |
| Airflow @ 0.500 In Sp | 18547 CFM |
| Airflow @ 0.750 In Sp | 18276 CFM |
| Airflow @ 1.000 In Sp | 18005 CFM |
| Airflow @ 1.500 In Sp | 17436 CFM |
| Airflow @ 1.75 In Sp | 17141 CFM |
| Airflow @ 2.000 In Sp | 16846 CFM |
| Airflow @ 2.500 In Sp | 16193 CFM |
| Airflow @ 3.000 In Sp | 15448 CFM |
| Airflow @ 3.500 In Sp | 14603 CFM |
| Airflow @ 4.000 In Sp | 13640 CFM |
| Airflow @ 5.000 In Sp | 10506 CFM |
| Amps | 38.8-35.1/17.5A |
| Assembled/unassembled | Unassembled |
| Bearing Type | Ball |
| Cfm @ 0.750-in. Sp | 18276 CFM |
| Cfm @ 1.250-in. Sp | 17731 CFM |
| Drive Package With Motor Included? | Yes |
| Drive Type | Belt Drive |
| Features | Belt Provided Is For Typical Motor Mounting Location |
| Frame Depth | 27 1/2" |
| Frame Finish | Baked Enamel |
| Frame Height | 42" |
| Frame Material | Steel |
| Frame Material Finish | Baked Enamel |
| Frame Width | 42" |
| Full Load Amps | 38.8-35.1/17.5A |
| Hz | 60 Hz |
| Includes | Drive Package |
| Inlet Diameter | 18 3/4" |
|---|---|
| Max. Ambient Temp. | 104°F |
| Max. Bhp | 14 239/250 bhp |
| Max. Inlet Temp. | 104°F |
| Max. Wheel Rpm | 1620 RPM |
| Maximum Fan Speed | 1384 RPM |
| Maximum Motor Speed | 1760 RPM |
| Maximum Static Pressure | 5 in. wc |
| Motor Enclosure Design | Open Dripproof |
| Motor Horsepower | 15 hp |
| Motor Speed | 1760 RPM |
| Mounting Orientation | Horizontal |
| Mounting Position | Horizontal |
| Nameplate Voltage | 208-230/460V AC |
| Phase | 3 |
| Remarks | Belt Provided Is For Typical Motor Mounting Location |
| Rough Opening Height | 42" |
| Rough Opening Width | 42" |
| Shaft Centerline Height | 21" |
| Shaft Centerline Height (in.) | 21" |
| Shaft Diameter | 1 5/8" |
| Shaft Extension Beyond Frame | 4.5" |
| Sones @ 0.250-in. Sp @ 5 Ft. | 80 sones |
| Sones @ 1.500-in. Sp @ 5 Ft. | 55 sones |
| Sound Level | 55 Sones @ 1.500 in Sp And 5 Ft, 80 Sones @ 0.250 in Sp And 5 Ft |
| Type | With Drive Package |
| Voltage | 208-230/460V |
| Wheel Dia. | 30 1/2" |
| Wheel Material | Steel |
| Wheel Type | Backward Curved |
| Standards | AMCA CERTIFIED |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 8414510010 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 303.5763 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)