-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Plenum Fan |
|---|---|
| Airflow @ 0.000 In Sp | 12999 CFM |
| Airflow @ 0.250 In Sp | 12858 CFM |
| Airflow @ 0.250 In Sp Range | More Than 10000 CFM |
| Airflow @ 0.500 In Sp | 12715 CFM |
| Airflow @ 0.750 In Sp | 12753 CFM |
| Airflow @ 1.000 In Sp | 12430 CFM |
| Airflow @ 1.250 In Sp | 12288 CFM |
| Airflow @ 1.500 In Sp | 12146 CFM |
| Airflow @ 1.75 In Sp | 12095 CFM |
| Airflow @ 2.000 In Sp | 11851 CFM |
| Airflow @ 2.500 In Sp | 11504 CFM |
| Airflow @ 3.000 In Sp | 11156 CFM |
| Airflow @ 3.500 In Sp | 10912 CFM |
| Airflow @ 4.000 In Sp | 10450 CFM |
| Airflow @ 5.000 In Sp | 9545 CFM |
| Amps | 38.8-35.1/17.5A |
| Assembled/unassembled | Unassembled |
| Bearing Type | Ball |
| Cfm @ 0.750-in. Sp | 12661 CFM |
| Cfm @ 1.250-in. Sp | 12378 CFM |
| Cfm @ 5.000-in. Sp | 9667 CFM |
| Drive Package With Motor Included? | Yes |
| Drive Type | Belt Drive |
| Features | Belt Provided Is For Typical Motor Mounting Location |
| Frame Depth | 23" |
| Frame Finish | Baked Enamel |
| Frame Height | 34" |
| Frame Material | Steel |
| Frame Material Finish | Baked Enamel |
| Frame Width | 34" |
| Full Load Amps | 38.8-35.1/17.5A |
| Hz | 60 Hz |
| Includes | Drive Package |
|---|---|
| Inlet Diameter | 15 3/8" |
| Max. Ambient Temp. | 104°F |
| Max. Bhp | 14 639/1000 bhp |
| Max. Inlet Temp. | 104°F |
| Max. Wheel Rpm | 2000 RPM |
| Maximum Fan Speed | 1988 RPM |
| Maximum Motor Speed | 1760 RPM |
| Maximum Static Pressure | 6 in. wc |
| Motor Enclosure | Open Dripproof |
| Motor Horsepower | 15 hp |
| Motor Speed | 1760 RPM |
| Mounting Orientation | Horizontal |
| Mounting Position | Horizontal |
| Nameplate Voltage | 208-230/460V AC |
| Phase | 3 |
| Remarks | Belt Provided Is For Typical Motor Mounting Location |
| Rough Opening Height | 34" |
| Rough Opening Width | 34" |
| Shaft Centerline Height | 17" |
| Shaft Centerline Height (in.) | 17" |
| Shaft Dia. | 1.688" |
| Shaft Diameter | 1 5/8" |
| Shaft Extension Beyond Frame | 4.5" |
| Sones @ 0.250-in. Sp @ 5 Ft. | 52 sones |
| Sones @ 1.500-in. Sp @ 5 Ft. | 50 sones |
| Sound Level | 50 Sones @ 1.500 in Sp And 5 Ft, 52 Sones @ 0.250 in Sp And 5 Ft |
| Type | With Drive Package |
| Voltage | 208-230/460V |
| Wheel Diameter | 24 1/2" |
| Wheel Material | Steel |
| Wheel Type | Backward Curved |
| Standards | AMCA CERTIFIED |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 8414510010 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 242.7075 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)