-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Plenum Fan |
|---|---|
| Airflow @ 0.000 In Sp | 2032 CFM |
| Airflow @ 0.250 In Sp Range | 0-3999 CFM |
| Airflow @ 0.750 In Sp | 1685 CFM |
| Amps | 7.6/3.7-3.8A |
| Assembled/unassembled | Unassembled |
| Assembly | Unassembled |
| Bearing Type | Ball |
| Cfm @ 0.250-in. Sp | 1926 CFM |
| Cfm @ 0.500-in. Sp | 1817 CFM |
| Cfm @ 0.750-in. Sp | 1685 CFM |
| Cfm @ 1.000-in. Sp | 1525 CFM |
| Cfm @ 1.250-in. Sp | 1341 CFM |
| Cfm @ 1.500-in. Sp | 1091 CFM |
| Dimension A | 18" |
| Dimension B | 18" |
| Dimension C | 18" |
| Dimension D | 9" |
| Dimension E | 3 1/2" |
| Dimension F | 8" |
| Dimension G | 3/8" |
| Dimension H | 2 3/16" |
| Dimension K | 1" |
| Drive Package With Motor Included? | Yes |
| Drive Type | Belt Drive |
| Features | Belt Provided Is For Typical Motor Mounting Location |
| Frame Height | 18" |
| Frame Material | Galvanized |
| Frame Material Finish | Galvanized |
| Frame Width | 18" |
| Frequency | 60 Hz |
| Full Load Amps | 7.6/3.7-3.8A |
| Hz | 60 Hz |
| Includes | Drive Package |
|---|---|
| Includes Drive Package | Yes |
| Inlet Diameter | 8 1/2" |
| Max. Ambient Temp. | 104°F |
| Max. Bhp | 249/500 bhp |
| Max. Inlet Temp. | 104°F |
| Max. Wheel Rpm | 1940 RPM |
| Maximum Fan Speed | 1695 RPM |
| Maximum Motor Speed | 1725 RPM |
| Maximum Static Pressure | 1.5 in. wc |
| Motor Enclosure Design | Open Dripproof |
| Motor Horsepower | 1/2 hp |
| Motor Hp | 1/2 hp |
| Motor Type | Split Phase |
| Mounting Orientation | Horizontal |
| Mounting Position | Horizontal |
| Nameplate Voltage | 115/208-230V AC |
| Phase | 1 |
| Remarks | Belt Provided Is For Typical Motor Mounting Location |
| Rough Opening Height | 18" |
| Rough Opening Width | 18" |
| Shaft Centerline Height | 9" |
| Shaft Centerline Height (in.) | 9" |
| Shaft Dia. | 1" |
| Shaft Diameter | 1" |
| Shaft Extension Beyond Frame | 2.1" |
| Sones @ 1.500-in. Sp @ 5 Ft. | 15.6 sones |
| Sound Level | 15.6 Sones @ 1.500 in Sp And 5 Ft, 16.7 Sones @ 0.250 in Sp And 5 Ft |
| Type | With Drive Package |
| Voltage | 115/208-230V |
| Wheel Dia. | 13 1/2" |
| Wheel Material | Aluminum |
| Wheel Type | Backward Curved |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 8414510010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 48.645 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)