-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Plenum Fan |
|---|---|
| Airflow @ 0.000 In Sp | 4918 CFM |
| Airflow @ 0.250 In Sp Range | 4000-10000 CFM |
| Airflow @ 0.750 In Sp | 3851 CFM |
| Airflow @ 1.000 In Sp | 3335 CFM |
| Amps | 13/6.6-6.5A |
| Assembled/unassembled | Unassembled |
| Bearing Type | Ball |
| Cfm @ 0.250-in. Sp | 4611 CFM |
| Cfm @ 0.500-in. Sp | 4268 CFM |
| Cfm @ 0.750-in. Sp | 3851 CFM |
| Cfm @ 1.250-in. Sp | 2628 CFM |
| Drive Package With Motor Included? | Yes |
| Drive Type | Belt Drive |
| Features | Belt Provided Is For Typical Motor Mounting Location |
| Frame Depth | 25.6" |
| Frame Height | 30" |
| Frame Material | Galvanized |
| Frame Material Finish | Galvanized |
| Frame Width | 30" |
| Full Load Amps | 13/6.6-6.5A |
| Hz | 60 Hz |
| Includes | Drive Package |
| Inlet Diameter | 13 1/2" |
| Max. Ambient Temp. | 104°F |
| Max. Bhp | 499/500 bhp |
| Max. Inlet Temp. | 104°F |
|---|---|
| Max. Wheel Rpm | 1096 RPM |
| Maximum Fan Speed | 948 RPM |
| Maximum Motor Speed | 1725 RPM |
| Maximum Static Pressure | 1.25 in. wc |
| Motor Enclosure Design | Open Dripproof |
| Motor Horsepower | 1 hp |
| Motor Type | Capacitor Start |
| Mounting Orientation | Horizontal |
| Mounting Position | Horizontal |
| Nameplate Voltage | 115/208-230V AC |
| Phase | 1 |
| Remarks | Belt Provided Is For Typical Motor Mounting Location |
| Rough Opening Height | 30" |
| Rough Opening Width | 30" |
| Shaft Centerline Height | 15" |
| Shaft Centerline Height (in.) | 15" |
| Shaft Dia. | 1.188" |
| Shaft Diameter | 1 1/8" |
| Shaft Extension Beyond Frame | 2.2" |
| Sones @ 0.250-in. Sp @ 5 Ft. | 10.5 sones |
| Sound Level | 10.5 Sones @ 0.250 In. Sp And 5 Ft. |
| Type | With Drive Package |
| Voltage | 115/208-230V |
| Wheel Dia. | 22" |
| Wheel Type | Backward Curved |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 8414510010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 78.264 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)