-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Plenum Fan |
|---|---|
| Airflow @ 0.000 In Sp | 11437 CFM |
| Airflow @ 0.250 In Sp | 11146 CFM |
| Airflow @ 0.250 In Sp Range | More Than 10000 CFM |
| Airflow @ 0.500 In Sp | 10854 CFM |
| Airflow @ 0.750 In Sp | 10556 CFM |
| Airflow @ 1.000 In Sp | 10238 CFM |
| Airflow @ 2.000 In Sp | 8646 CFM |
| Airflow @ 2.500 In Sp | 7495 CFM |
| Assembled/unassembled | Unassembled |
| Bearing Type | Ball |
| Cfm @ 0.750-in. Sp | 10556 CFM |
| Cfm @ 1.250-in. Sp | 9921 CFM |
| Cfm @ 1.500-in. Sp | 9535 CFM |
| Cfm @ 1.75-in. Sp | 9127 CFM |
| Cfm @ 2.000-in. Sp | 8646 CFM |
| Cfm @ 2.500-in. Sp | 7473 CFM |
| Current | 20.5A |
| Drive Package With Motor Included? | Yes |
| Drive Type | Belt Drive |
| Features | Belt Provided Is For Typical Motor Mounting Location |
| Frame Depth | 23" |
| Frame Finish | Baked Enamel |
| Frame Height | 38" |
| Frame Material | Steel |
| Frame Material Finish | Baked Enamel |
| Frame Width | 38" |
| Full Load Amps | 20.5A |
| Hz | 60 Hz |
| Includes | Drive Package |
| Inlet Diameter | 17 1/8" |
| Max. Ambient Temp. | 104°F |
|---|---|
| Max. Bhp | 4 99/100 bhp |
| Max. Inlet Temp. | 104°F |
| Max. Wheel Rpm | 1800 RPM |
| Maximum Fan Speed | 1153 RPM |
| Maximum Motor Speed | 1730 RPM |
| Maximum Static Pressure | 2.5 in. wc |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Horsepower | 5 hp |
| Motor Speed | 1730 RPM |
| Motor Type | Capacitor-Start Capacitor-Run |
| Mounting Orientation | Horizontal |
| Mounting Position | Horizontal |
| Nameplate Voltage | 230V AC |
| Phase | 1 |
| Remarks | Belt Provided Is For Typical Motor Mounting Location |
| Rough Opening Height | 38" |
| Rough Opening Width | 38" |
| Shaft Centerline Height | 19" |
| Shaft Centerline Height (in.) | 19" |
| Shaft Dia. | 1.688" |
| Shaft Diameter | 1 5/8" |
| Shaft Extension Beyond Frame | 4.5" |
| Sones @ 0.250-in. Sp @ 5 Ft. | 36 sones |
| Sones @ 1.500-in. Sp @ 5 Ft. | 28 sones |
| Sound Level | 28 Sones @ 1.500 in Sp And 5 Ft, 36 Sones @ 0.250 in Sp And 5 Ft |
| Type | With Drive Package |
| Wheel Dia. | 27 3/8" |
| Wheel Material | Steel |
| Wheel Type | Backward Curved |
| Standards | AMCA CERTIFIED |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 8414510010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 197.2652 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)